Shop All Metallic Conduit
Calconduit
Sweep, 2-1/2 in. x 90 Deg x 18 in., GRC
Mfr # 876863
Zoro # G0363310
product price: $64.15
/ea
$64.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Trade Size 2-1/2 in
- Bend Radius 18
- Length 27 in
- Standards UL/CUL6, ANSI C80.1 CALTRANS 86-2.05, ASTM A239
- Inside Dia. 2.469 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calconduit
- MFR # 876863
- Zoro # G0363310
- UPC # 847656050856
- Country of Origin China
- Category Metallic Conduit
Dimensions
Conduit Trade Size | 2-1/2 in |
Bend Radius | 18 |
Length | 27 in |
Inside Dia. | 2.469 in |
Outside Diameter | 2.469 in |
Trade Size (in) | 2-1/2 |
Outside Diameter (in) | 2.875 |
Description
Sweep,2-1/2 in. x 90 Deg x 18 in.,GRC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Mechanical Interlock, Unfused, 60A, 15 HP (HBL460MI9W)
- SCHNEIDER ELECTRIC Pilot Light, LED, Green, 120V, Fresnel Lens (9001SKP38LGG31)
- MONOPRICE Ethernet Cable, Cat 5e, Yellow, 7 ft. (2142)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (805000A09M020)
- CALCONDUIT Run Thread, 3/4 in. x 36 in., GRC (117170)
- CALCONDUIT Sweep, 3 in. x 90 Deg x 24 in., GRC (876871)
- CALCONDUIT Run Thread, 2 in. x 36 in., GRC (117174)
- CALCONDUIT Sweep, 3 in. x 90 Deg x 36 in., GRC (876873)
- CALCONDUIT Sweep, 4 in. x 90 Deg x 24 in., GRC (876883)
- CALCONDUIT Sweep, 2 in. x 90 Deg x 48 in., GRC (876860)
- CALCONDUIT Sweep, 2-1/2 in. x 90 Deg x 48 in., EMT (117069)
- Calconduit Metallic Conduit