Shop All Metallic Conduit
Calconduit
Sweep, 1 in. x 90 Deg x 48 in., GRC
Mfr # 876836
Zoro # G0363450
product price: $48.89
/ea
$48.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Trade Size 1 in
- Length 15 in
- Standards UL/CUL6, ANSI C80.1 CALTRANS 86-2.05, ASTM A239
- Inside Dia. 1.049 in
- Liquid Tight Conduit Application Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calconduit
- MFR # 876836
- Zoro # G0363450
- UPC # 847656050610
- Country of Origin China
- Category Metallic Conduit
Dimensions
Conduit Trade Size | 1 in |
Length | 15 in |
Inside Dia. | 1.049 in |
Outside Diameter | 1.315 in |
Details
Item | Sweep,1 in. x 90 Deg x 48 in.,GRC |
Standards | UL/CUL6, ANSI C80.1 CALTRANS 86-2.05, ASTM A239 |
Liquid Tight Conduit Application | Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs |
Metallic Conduit Type | Special Radius Conduit Elbow |
Material | Steel |
Flexible Conduit Color | Silver |
Wall Thickness | 0.266 in |
Description
Sweep,1 in. x 90 Deg x 48 in.,GRC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 1, Screw On (ASE12X12X4NK)
- LEVITON Male Detachable Plug 16 Ser (16D24-UGY)
- TEMPCO Thermocouple, Type K (TRW00113)
- MACROMATIC Time Delay Rlay, 24VAC/DC, 10A, DPDT, 3 sec. (TR-51628-12)
- CALCONDUIT Run Thread, 1-1/2 in. x 36 in., GRC (117173)
- CALCONDUIT Sweep, 5 in. x 90 Deg x 36 in., GRC (876890)
- CALCONDUIT Sweep, 1-1/2 in. x 90 Deg x 12 in., GRC (876845)
- CALCONDUIT Sweep, 4 in. x 90 Deg x 48 in., GRC (876887)
- CALCONDUIT Run Thread, 2-1/2 in. x 36 in., GRC (117175)
- CALCONDUIT Sweep, 1-1/4 in. x 90 Deg x 24 in., GRC (876840)
- ALLIED TUBE & CONDUIT EMT Conduit, 3 In., 10 ft. L, Steel (858962)
- Calconduit Metallic Conduit