Shop All Metallic Conduit
Calconduit
Sweep, 1 in. x 90 Deg x 48 in., Aluminum
Mfr # 119239
Zoro # G0362507
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Trade Size 1 in
- Length 15 in
- Standards ANSI C80.5, WW-C-540c, ASTM B228
- Inside Dia. 0.824 in
- Liquid Tight Conduit Application Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calconduit
- MFR # 119239
- Zoro # G0362507
- UPC # 847656056728
- Country of Origin United States
- Category Metallic Conduit
Dimensions
Conduit Trade Size | 1 in |
Length | 15 in |
Inside Dia. | 0.824 in |
Outside Diameter | 1.315 in |
Details
Item | Sweep,1 in. x 90 Deg x 48 in.,Aluminum |
Standards | ANSI C80.5, WW-C-540c, ASTM B228 |
Liquid Tight Conduit Application | Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs |
Metallic Conduit Type | Aluminum Sweeps |
Material | Aluminum |
Flexible Conduit Color | Gray |
Wall Thickness | 0.266 in |
Description
Sweep,1 in. x 90 Deg x 48 in.,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN N1 SCR CVR WIREWAY, NO KO 4X4X6 CS, GRY (S4406NK)
- APPLETON ELECTRIC M to F Union, HazLoc, Alum, 3/4 to 1/2In (UNY75-50NR-A)
- GARDNER BENDER Safety-Plate Protectors, 1-1/2"x3", PK100 (FP159-3)
- BEP MARINE BEP 24-Hour Essential Circuits Module - 1 x 5A (706-4W)
- CALCONDUIT Sweep, 3 in. x 90 Deg x 24 in., GRC (876871)
- CALCONDUIT Sweep, 2-1/2 in. x 90 Deg x 36 in., EMT (877080)
- CALCONDUIT Run Thread, 2 in. x 36 in., GRC (117174)
- CALCONDUIT Sweep, 2 in. x 90 Deg x 36 in., GRC (876858)
- CALCONDUIT Sweep, 1-1/4 in. x 90 Deg x 24 in., GRC (876840)
- CALCONDUIT Sweep, 6 in. x 90 Deg x 36 in., GRC (876894)
- CALBRITE EMT Conduit, 10 ft., 2in., 304 SS (S12010CT00)
- Calconduit Metallic Conduit