Shop All Metallic Conduit
Calconduit
Sweep, 1 in. x 90 Deg x 36 in., GRC
Mfr # 876834
Zoro # G0363688
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Trade Size 1 in
- Bend Radius 36
- Length 15 in
- Standards UL/CUL6, ANSI C80.1 CALTRANS 86-2.05, ASTM A239
- Inside Dia. 1.049 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calconduit
- MFR # 876834
- Zoro # G0363688
- UPC # 847656050597
- Country of Origin China
- Category Metallic Conduit
Dimensions
Conduit Trade Size | 1 in |
Bend Radius | 36 |
Length | 15 in |
Inside Dia. | 1.049 in |
Outside Diameter | 1.315 in |
Outside Diameter (in) | 1.315 |
Trade Size (in) | 1 |
Description
Sweep,1 in. x 90 Deg x 36 in.,GRC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Maintenance Kit 20 kW 999CC (6485)
- TELEMECANIQUE SENSORS Roller Lever Arm, 2 In. Arm L (9007CA11)
- WINNIE INDUSTRIES 3/4in. MAGNETIC BRIDLE RING, SHORT STEM STANDOFF, 26 LB MAGNET, 100PK (WBR075MAG)
- CONDOR USA Pressure Switch, (1) Port, 3/8 in FNPT, 3PST, 45 to 160 psi, Standard Action (31SEXEXX)
- CALCONDUIT Sweep, 2 in. x 90 Deg x 48 in., GRC (876860)
- CALCONDUIT Sweep, 4 in. x 90 Deg x 36 in., GRC (876885)
- CALCONDUIT Sweep, 4 in. x 90 Deg x 48 in., GRC (876887)
- CALCONDUIT Run Thread, 2-1/2 in. x 36 in., GRC (117175)
- CALCONDUIT Run Thread, 1/2 in. x 36 in., GRC (117169)
- CALCONDUIT Sweep, 1-1/2 in. x 90 Deg x 12 in., GRC (876845)
- ZORO SELECT Flexible Aluminum Conduit, 100 ft. L (5603-30-00)
- Calconduit Conduit