Shop All Metallic Conduit
Calconduit
Sweep, 1 in. x 90 Deg x 30 in., GRC
Mfr # 876833
Zoro # G0363767
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Conduit Trade Size 1 in
- Length 15 in
- Standards UL/CUL6, ANSI C80.1 CALTRANS 86-2.05, ASTM A239
- Inside Dia. 1.049 in
- Liquid Tight Conduit Application Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calconduit
- MFR # 876833
- Zoro # G0363767
- UPC # 847656050580
- Country of Origin China
- Category Metallic Conduit
Dimensions
Conduit Trade Size | 1 in |
Length | 15 in |
Inside Dia. | 1.049 in |
Outside Diameter | 1.315 in |
Details
Item | Sweep,1 in. x 90 Deg x 30 in.,GRC |
Standards | UL/CUL6, ANSI C80.1 CALTRANS 86-2.05, ASTM A239 |
Liquid Tight Conduit Application | Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs |
Metallic Conduit Type | Special Radius Conduit Elbow |
Material | Steel |
Flexible Conduit Color | Silver |
Wall Thickness | 0.266 in |
Description
Sweep,1 in. x 90 Deg x 30 in.,GRC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCORD Safcord® Carpet Cord Cover - Gray - 4" Wide - 100' Long (SF4-100-GRAY)
- MERSEN UL Class Fuse, RK1 Class, A6K-R Series, Fast-Acting, 25A, 600V AC (A6K25R)
- ABB 1" Pvc Box Adapter (E996FR-CTN)
- ZORO SELECT NEMA 20A 4-3/16" H x 1-3/4" W x 1-1/8" D Power Inlet (2097TRBK)
- CALCONDUIT Sweep, 1-1/2 in. x 90 Deg x 12 in., GRC (876845)
- CALCONDUIT Sweep, 2 in. x 90 Deg x 36 in., GRC (876858)
- CALCONDUIT Sweep, 3 in. x 90 Deg x 36 in., GRC (876873)
- CALCONDUIT Sweep, 3 in. x 90 Deg x 48 in., GRC (876875)
- CALCONDUIT Sweep, 2-1/2 in. x 90 Deg x 48 in., EMT (117069)
- CALCONDUIT Sweep, 4 in. x 90 Deg x 48 in., GRC (876887)
- ALLIED TUBE & CONDUIT Rigid Conduit, 1-1/4 In., 10 ft. L, Aluminm (863764)
- Calconduit Conduit