Shop All Metallic Conduit
Calconduit
Sweep, 1 in. x 90 Deg x 18 in., Aluminum
Mfr # 119234
Zoro # G0363021
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Trade Size 1 in
- Length 15 in
- Standards ANSI C80.5, WW-C-540c, ASTM B223
- Inside Dia. 0.824 in
- Liquid Tight Conduit Application Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calconduit
- MFR # 119234
- Zoro # G0363021
- UPC # 847656056674
- Country of Origin United States
- Category Metallic Conduit
Dimensions
Conduit Trade Size | 1 in |
Length | 15 in |
Inside Dia. | 0.824 in |
Outside Diameter | 1.315 in |
Details
Item | Sweep,1 in. x 90 Deg x 18 in.,Aluminum |
Standards | ANSI C80.5, WW-C-540c, ASTM B223 |
Liquid Tight Conduit Application | Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs |
Metallic Conduit Type | Aluminum Sweeps |
Material | Aluminum |
Flexible Conduit Color | Gray |
Wall Thickness | 0.266 in |
Description
Sweep,1 in. x 90 Deg x 18 in.,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONNTEK Conntek P515520 1-Ft Power Adapter Cord with 5-15P male plug to 5-15/20R female connector (P515520)
- LEVITON Straight Blade Plug (5466-C)
- PANDUIT Cable Clamp, Screw-On, Screw, Natural, PK100 (CCH38-S10-C)
- MERSEN UL Class Fuse, J Class, A4J Series, Fast-Acting, 125A, 600V AC (A4J125)
- CALCONDUIT Run Thread, 1-1/2 in. x 36 in., GRC (117173)
- CALCONDUIT Sweep, 4 in. x 90 Deg x 24 in., GRC (876883)
- CALCONDUIT Sweep, 3 in. x 90 Deg x 24 in., GRC (876871)
- CALCONDUIT Run Thread, 3/4 in. x 36 in., GRC (117170)
- CALCONDUIT Sweep, 4 in. x 90 Deg x 36 in., GRC (876885)
- CALCONDUIT Run Thread, 2-1/2 in. x 36 in., GRC (117175)
- ALLIED TUBE & CONDUIT Rigid Conduit, 1/2 In., 10 ft. L, Aluminum (746055)
- Calconduit Conduit