Shop All Metallic Conduit
Calconduit
Sweep, 1-1/4 in x 90Deg x 36 in, Aluminum
Mfr # 119244
Zoro # G0362559
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Trade Size 1-1/4 in
- Length 18 in
- Standards ANSI C80.5, WW-C-540c, ASTM B233
- Inside Dia. 1.38 in
- Liquid Tight Conduit Application Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calconduit
- MFR # 119244
- Zoro # G0362559
- UPC # 847656056773
- Country of Origin United States
- Category Metallic Conduit
Dimensions
Conduit Trade Size | 1-1/4 in |
Length | 18 in |
Inside Dia. | 1.38 in |
Outside Diameter | 1.66 in |
Details
Item | Sweep,1-1/4 in x 90Deg x 36 in,Aluminum |
Standards | ANSI C80.5, WW-C-540c, ASTM B233 |
Liquid Tight Conduit Application | Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs |
Metallic Conduit Type | Aluminum Sweeps |
Material | Aluminum |
Flexible Conduit Color | Gray |
Wall Thickness | 0.28 in |
Description
Sweep,1-1/4 in x 90Deg x 36 in,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 11.4" L Intermediate Cable Tie NAT PK 1000 (PLT3I-M)
- LEVITON Receptacle Flush Mnt 50A (5206-S00)
- HALEX INSULT GROUND BUSHING 2 in. (99526)
- TELEMECANIQUE SENSORS 1NC/1NO Compact Limit Switch Body IP 66, 67 (ZCD21)
- CALCONDUIT Run Thread, 2 in. x 36 in., GRC (117174)
- CALCONDUIT Sweep, 2-1/2 in. x 90 Deg x 48 in., EMT (117069)
- CALCONDUIT Run Thread, 1-1/2 in. x 36 in., GRC (117173)
- CALCONDUIT Sweep, 3 in. x 90 Deg x 24 in., GRC (876871)
- CALCONDUIT Sweep, 3 in. x 90 Deg x 36 in., GRC (876873)
- CALCONDUIT Run Thread, 3/4 in. x 36 in., GRC (117170)
- ALLIED TUBE & CONDUIT Rigid Conduit, 1-1/2 In., 10 ft. L, Steel (858969)
- Calconduit Conduit