Shop All Metallic Conduit
Calconduit
Sweep, 1-1/4 in. x 90 Deg x 48 in., GRC
Mfr # 876844
Zoro # G0363259
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Trade Size 1-1/4 in
- Bend Radius 48
- Length 18 in
- Standards UL/CUL6, ANSI C80.1 CALTRANS 86-2.05, ASTM A239
- Inside Dia. 1.380 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calconduit
- MFR # 876844
- Zoro # G0363259
- UPC # 847656050689
- Country of Origin China
- Category Metallic Conduit
Dimensions
Conduit Trade Size | 1-1/4 in |
Bend Radius | 48 |
Length | 18 in |
Inside Dia. | 1.380 in |
Outside Diameter | 1.66 in |
Trade Size (in) | 1-1/4 |
Outside Diameter (in) | 1.66 |
Description
Sweep,1-1/4 in. x 90 Deg x 48 in.,GRC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG32J55)
- 3M Male Disconnect, Red, 22-18AWG, PK1000 (MNG18-250DMIK)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 6 A, Reversing: No (LP4K0610BW3)
- ZORO SELECT Pin and Sleeve Connector, Red, 30.0 HP (BRY4100C7W)
- CALCONDUIT Sweep, 3 in. x 90 Deg x 36 in., EMT (877083)
- CALCONDUIT Sweep, 6 in. x 90 Deg x 48 in., GRC (876896)
- CALCONDUIT Sweep, 2 in. x 90 Deg x 48 in., GRC (876860)
- CALCONDUIT Run Thread, 3/4 in. x 36 in., GRC (117170)
- CALCONDUIT Sweep, 3 in. x 90 Deg x 24 in., GRC (876871)
- CALCONDUIT Sweep, 2-1/2 in. x 90 Deg x 36 in., EMT (877080)
- CALCONDUIT Sweep, 1-1/4 in. x 90 Deg x 24 in., GRC (876840)
- Calconduit Conduit