Shop All Metallic Conduit
Calconduit
Sweep, 1-1/4 in. x 90 Deg x 36 in., GRC
Mfr # 876842
Zoro # G0363487
product price: $49.35
/ea
$49.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Trade Size 1-1/4 in
- Bend Radius 36
- Length 18 in
- Standards UL/CUL6, ANSI C80.1 CALTRANS 86-2.05, ASTM A239
- Inside Dia. 1.380 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calconduit
- MFR # 876842
- Zoro # G0363487
- UPC # 847656050665
- Country of Origin China
- Category Metallic Conduit
Dimensions
Conduit Trade Size | 1-1/4 in |
Bend Radius | 36 |
Length | 18 in |
Inside Dia. | 1.380 in |
Outside Diameter | 1.66 in |
Outside Diameter (in) | 1.66 |
Trade Size (in) | 1-1/4 |
Description
Sweep,1-1/4 in. x 90 Deg x 36 in.,GRC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOXA Indust. 10/100Baset To 100Basefx Mdia Cnvrter, Single Mode, Imc-21A-S-Sc (IMC-21A-S-SC)
- TECHFLEX Insultherm Tru-Fit Fiberglass 7/8", Black (FGL0.88BK)
- PULS DC Power Supply, 100/240V AC, 12/15V DC, 15W, 1.3A, DIN Rail (ML15.121)
- HUBBELL WIRING DEVICE-KELLEMS Temporary Power Cord, 50A, 100 ft, 125/250V (TPC100)
- CALCONDUIT Run Thread, 2 in. x 36 in., GRC (117174)
- CALCONDUIT Run Thread, 3/4 in. x 36 in., GRC (117170)
- CALCONDUIT Sweep, 3 in. x 90 Deg x 24 in., GRC (876871)
- CALCONDUIT Sweep, 6 in. x 90 Deg x 48 in., GRC (876896)
- CALCONDUIT Run Thread, 1-1/2 in. x 36 in., GRC (117173)
- CALCONDUIT Sweep, 4 in. x 90 Deg x 36 in., GRC (876885)
- ALLIED TUBE & CONDUIT EMT Conduit, 2 In., 10 ft. L, Steel (583245)
- Calconduit Conduit