Shop All Metallic Conduit
Calconduit
Sweep, 1-1/4 in. x 90 Deg x 24 in., GRC
Mfr # 876840
Zoro # G0363706
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Trade Size 1-1/4 in
- Bend Radius 24
- Length 18 in
- Standards UL/CUL6, ANSI C80.1 CALTRANS 86-2.05, ASTM A239
- Inside Dia. 1.380 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calconduit
- MFR # 876840
- Zoro # G0363706
- UPC # 847656050641
- Country of Origin China
- Category Metallic Conduit
Dimensions
Conduit Trade Size | 1-1/4 in |
Bend Radius | 24 |
Length | 18 in |
Inside Dia. | 1.380 in |
Outside Diameter | 1.66 in |
Outside Diameter (in) | 1.66 |
Trade Size (in) | 1-1/4 |
Description
Sweep,1-1/4 in. x 90 Deg x 24 in.,GRC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Steel (A6P6)
- HONEYWELL Limit Switch, Cross Roller, Plunger, 1NC/1NO, 5A @ 240V AC, Actuator Location: Top (914CE3-3)
- L.H. DOTTIE L.H. Dottie 1/2'' Straight PVC Liquid Tight Connector, 25PK (NLT50)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Blue (ZB4BH06)
- CALCONDUIT Sweep, 1-1/2 in. x 90 Deg x 12 in., GRC (876845)
- CALCONDUIT Sweep, 3 in. x 90 Deg x 48 in., GRC (876875)
- CALCONDUIT Sweep, 3 in. x 90 Deg x 36 in., GRC (876873)
- CALCONDUIT Sweep, 3 in. x 90 Deg x 60 in., GRC (117129)
- CALCONDUIT Sweep, 2-1/2 in. x 90 Deg x 36 in., EMT (877080)
- CALCONDUIT Sweep, 6 in. x 90 Deg x 48 in., GRC (876896)
- ALLIED TUBE & CONDUIT IMC Conduit, 1-1/4 In., 10 ft. L, Steel (583443)
- Calconduit Metallic Conduit