Shop All Metallic Conduit
Calconduit
Sweep, 1-1/2 in x 90Deg x 48 in, Aluminum
Mfr # 119252
Zoro # G0362297
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Trade Size 1-1/2 in
- Length 20.3 in
- Standards ANSI C80.5, WW-C-540c, ASTM B243
- Inside Dia. 1.61 in
- Liquid Tight Conduit Application Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calconduit
- MFR # 119252
- Zoro # G0362297
- UPC # 847656056889
- Country of Origin United States
- Category Metallic Conduit
Dimensions
Conduit Trade Size | 1-1/2 in |
Length | 20.3 in |
Inside Dia. | 1.61 in |
Outside Diameter | 1.9 in |
Details
Item | Sweep,1-1/2 in x 90Deg x 48 in,Aluminum |
Standards | ANSI C80.5, WW-C-540c, ASTM B243 |
Liquid Tight Conduit Application | Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs |
Metallic Conduit Type | Aluminum Sweeps |
Material | Aluminum |
Flexible Conduit Color | Gray |
Wall Thickness | 0.29 in |
Description
Sweep,1-1/2 in x 90Deg x 48 in,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACROMATIC Time Delay Rlay, 24VAC/DC, 10A, DPDT, 9 sec. (TR-51628-14)
- MERSEN Surge Protector, 3 Phase, 480V, 3 Poles, 4 (STP480D07)
- NVENT HOFFMAN Qline D, Type 4x, 200x150x75mm, Abs (Q20158ABDCC)
- STI Latching Timer Module, Ul Listed (LT-1UL)
- CALCONDUIT Run Thread, 1-1/2 in. x 36 in., GRC (117173)
- CALCONDUIT Sweep, 3 in. x 90 Deg x 48 in., GRC (876875)
- CALCONDUIT Sweep, 2-1/2 in. x 90 Deg x 48 in., EMT (117069)
- CALCONDUIT Sweep, 2-1/2 in. x 90 Deg x 36 in., EMT (877080)
- CALCONDUIT Run Thread, 2-1/2 in. x 36 in., GRC (117175)
- CALCONDUIT Run Thread, 3/4 in. x 36 in., GRC (117170)
- ALLIED TUBE & CONDUIT EMT Conduit, 1/2 In., 10 ft. L, Steel (583195)
- Calconduit Conduit