Shop All Metallic Conduit
Calconduit
Sweep, 1-1/2 in x 90Deg x 24 in, Aluminum
Mfr # 119248
Zoro # G0362601
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Trade Size 1-1/2 in
- Length 20.3 in
- Standards ANSI C80.5, WW-C-540c, ASTM B239
- Inside Dia. 1.61 in
- Liquid Tight Conduit Application Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calconduit
- MFR # 119248
- Zoro # G0362601
- UPC # 847656056841
- Country of Origin United States
- Category Metallic Conduit
Dimensions
Conduit Trade Size | 1-1/2 in |
Length | 20.3 in |
Inside Dia. | 1.61 in |
Outside Diameter | 1.9 in |
Details
Item | Sweep,1-1/2 in x 90Deg x 24 in,Aluminum |
Standards | ANSI C80.5, WW-C-540c, ASTM B239 |
Liquid Tight Conduit Application | Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs |
Metallic Conduit Type | Aluminum Sweeps |
Material | Aluminum |
Flexible Conduit Color | Gray |
Wall Thickness | 0.29 in |
Description
Sweep,1-1/2 in x 90Deg x 24 in,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Connector, 5-15R, 15A, 125V (HBL8119V)
- MONOPRICE Ethernet Cable, Cat 6, Black, 100 ft. (9828)
- HUBBELL 20/10A Locking Connector 2P 3W 125VAC/DC 250VDC 480VAC (HBL23002GB)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WR-333)
- CALCONDUIT Sweep, 3 in. x 90 Deg x 36 in., GRC (876873)
- CALCONDUIT Sweep, 2 in. x 90 Deg x 36 in., GRC (876858)
- CALCONDUIT Sweep, 4 in. x 90 Deg x 48 in., GRC (876887)
- CALCONDUIT Sweep, 1-1/2 in. x 90 Deg x 12 in., GRC (876845)
- CALCONDUIT Run Thread, 1/2 in. x 36 in., GRC (117169)
- CALCONDUIT Run Thread, 1-1/2 in. x 36 in., GRC (117173)
- ALLIED TUBE & CONDUIT Rigid Conduit, 2-1/2 In., 10 ft. L, Steel (860524)
- Calconduit Conduit