Shop All Metallic Conduit
Calconduit
Sweep, 1-1/2 in x 90Deg x 18 in, Aluminum
Mfr # 119247
Zoro # G0362735
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Trade Size 1-1/2 in
- Length 20.3 in
- Standards ANSI C80.5, WW-C-540c, ASTM B238
- Inside Dia. 1.61 in
- Liquid Tight Conduit Application Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calconduit
- MFR # 119247
- Zoro # G0362735
- UPC # 847656056834
- Country of Origin United States
- Category Metallic Conduit
Dimensions
Conduit Trade Size | 1-1/2 in |
Length | 20.3 in |
Inside Dia. | 1.61 in |
Outside Diameter | 1.9 in |
Details
Item | Sweep,1-1/2 in x 90Deg x 18 in,Aluminum |
Standards | ANSI C80.5, WW-C-540c, ASTM B238 |
Liquid Tight Conduit Application | Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs |
Metallic Conduit Type | Aluminum Sweeps |
Material | Aluminum |
Flexible Conduit Color | Gray |
Wall Thickness | 0.29 in |
Description
Sweep,1-1/2 in x 90Deg x 18 in,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERZONE Wheel Cord W/Metal Stand Black (ORCR3000)
- AC WORKS Adapter L14-30P 30A 4-Prong Plug to 2 30A L5-30R 3-Prong Connectors (ADVL1430L530)
- RACO Offset Nipple, 1-1/4", Die Cast Zinc (1455)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Blue (SHC1023ZP)
- CALCONDUIT Sweep, 4 in. x 90 Deg x 24 in., GRC (876883)
- CALCONDUIT Sweep, 4 in. x 90 Deg x 36 in., GRC (876885)
- CALCONDUIT Sweep, 3 in. x 90 Deg x 24 in., GRC (876871)
- CALCONDUIT Sweep, 2 in. x 90 Deg x 36 in., GRC (876858)
- CALCONDUIT Run Thread, 1-1/4 in. x 36 in., GRC (117172)
- CALCONDUIT Sweep, 1-1/2 in. x 90 Deg x 12 in., GRC (876845)
- ZORO SELECT Flexible Aluminum Conduit, 25 ft. L, Conduit Trade Size: 3/8 in (5601-22-00)
- Calconduit Metallic Conduit