Shop All Metallic Conduit
Calconduit
Sweep, 1-1/2 in. x 90 Deg x 48 in., GRC
Mfr # 876852
Zoro # G0363119
Free Shipping & Returns
$78.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Trade Size 1-1/2 in
- Bend Radius 48
- Length 20.3 in
- Standards UL/CUL6, ANSI C80.1 CALTRANS 86-2.05, ASTM A239
- Inside Dia. 1.610 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calconduit
- MFR # 876852
- Zoro # G0363119
- UPC # 847656050764
- Country of Origin China
- Category Metallic Conduit
Dimensions
Conduit Trade Size | 1-1/2 in |
Bend Radius | 48 |
Length | 20.3 in |
Inside Dia. | 1.610 in |
Outside Diameter | 1.9 in |
Trade Size (in) | 1-1/2 |
Outside Diameter (in) | 1.9 |
Description
Sweep,1-1/2 in. x 90 Deg x 48 in.,GRC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 5e, White, 10 ft. (3391)
- RITTAL Hose-Proof Hood, NOVAL Accessory, 14 Gang, Stainless Steel (3237080)
- HONEYWELL S87B1008 Dsi Control 6 Sec. (S87B1008)
- LUTRON Dual Circuit Switch, Occupancy Sensor, Wht (MS-OPS6-DDV-WH)
- CALCONDUIT Sweep, 6 in. x 90 Deg x 36 in., GRC (876894)
- CALCONDUIT Run Thread, 1-1/4 in. x 36 in., GRC (117172)
- CALCONDUIT Sweep, 4 in. x 90 Deg x 24 in., GRC (876883)
- CALCONDUIT Sweep, 3 in. x 90 Deg x 36 in., EMT (877083)
- CALCONDUIT Sweep, 2 in. x 90 Deg x 48 in., GRC (876860)
- CALCONDUIT Sweep, 5 in. x 90 Deg x 36 in., GRC (876890)
- ZORO SELECT Flexible Aluminum Conduit, 100 ft. L (5602-30-00)
- Calconduit Metallic Conduit