Shop All Metallic Conduit
Calconduit
Sweep, 1-1/2 in. x 90 Deg x 30 in., GRC
Mfr # 876849
Zoro # G0363441
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Trade Size 1-1/2 in
- Bend Radius 30
- Length 20.3 in
- Standards UL/CUL6, ANSI C80.1 CALTRANS 86-2.05, ASTM A239
- Inside Dia. 1.610 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calconduit
- MFR # 876849
- Zoro # G0363441
- UPC # 847656050733
- Country of Origin China
- Category Metallic Conduit
Dimensions
Conduit Trade Size | 1-1/2 in |
Bend Radius | 30 |
Length | 20.3 in |
Inside Dia. | 1.610 in |
Outside Diameter | 1.9 in |
Trade Size (in) | 1-1/2 |
Outside Diameter (in) | 1.9 |
Description
Sweep,1-1/2 in. x 90 Deg x 30 in.,GRC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Input/Output Relay, 3A, DIN Rail, Red (DR-ODC5)
- CONNTEK Conntek P515L520, 15 to 20-Amp Locking Generator Adapter with NEMA 5-15P to L5-20R, Yellow (P515L520)
- EATON Illum Push Button Operator, 22mm, Green (M22M-DLH-G)
- ANDERSON POWER PRODUCTS Housing, SB 175 For, Blue (941-BK)
- CALCONDUIT Run Thread, 2-1/2 in. x 36 in., GRC (117175)
- CALCONDUIT Sweep, 3 in. x 90 Deg x 60 in., GRC (117129)
- CALCONDUIT Sweep, 1-1/2 in. x 90 Deg x 12 in., GRC (876845)
- CALCONDUIT Sweep, 4 in. x 90 Deg x 36 in., GRC (876885)
- CALCONDUIT Sweep, 4 in. x 90 Deg x 48 in., GRC (876887)
- CALCONDUIT Sweep, 3 in. x 90 Deg x 48 in., GRC (876875)
- ZORO SELECT Flexible Aluminum Conduit, 50 ft. L (5605-24-00)
- Calconduit Metallic Conduit