Shop All Metallic Conduit
Calconduit
Sweep, 1-1/2 in. x 90 Deg x 18 in., GRC
Mfr # 876847
Zoro # G0363758
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Trade Size 1-1/2 in
- Bend Radius 18
- Length 20.3 in
- Standards UL/CUL6, ANSI C80.1 CALTRANS 86-2.05, ASTM A239
- Inside Dia. 1.610 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calconduit
- MFR # 876847
- Zoro # G0363758
- UPC # 847656050719
- Country of Origin China
- Category Metallic Conduit
Dimensions
Conduit Trade Size | 1-1/2 in |
Bend Radius | 18 |
Length | 20.3 in |
Inside Dia. | 1.610 in |
Outside Diameter | 1.9 in |
Outside Diameter (in) | 1.9 |
Trade Size (in) | 1-1/2 |
Description
Sweep,1-1/2 in. x 90 Deg x 18 in.,GRC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 12 A (LC2D12B7)
- EATON Cutler-Hammer Legend Plate, Half Round, Start, Black (10250TM33)
- DAYTON IEC Magnetic Contactor, 3 Poles, 120 V AC, 9 A, Reversing: No (6EAV0)
- BURNDY Insulated Multitap Connector, 1.51 In. L (BIBS43)
- CALCONDUIT Sweep, 6 in. x 90 Deg x 48 in., GRC (876896)
- CALCONDUIT Sweep, 4 in. x 90 Deg x 24 in., GRC (876883)
- CALCONDUIT Run Thread, 1/2 in. x 36 in., GRC (117169)
- CALCONDUIT Sweep, 1-1/2 in. x 90 Deg x 12 in., GRC (876845)
- CALCONDUIT Run Thread, 1-1/2 in. x 36 in., GRC (117173)
- CALCONDUIT Run Thread, 2-1/2 in. x 36 in., GRC (117175)
- ZORO SELECT Flexible Steel Conduit, 500 ft. L (5501-45-00)
- Calconduit Metallic Conduit