Shop All Metallic Conduit
Calconduit
Sweep, 1-1/2 in. x 90 Deg x 12 in., GRC
Mfr # 876845
Zoro # G0363940
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Trade Size 1-1/2 in
- Length 20.3 in
- Standards UL/CUL6, ANSI C80.1 CALTRANS 86-2.05, ASTM A239
- Inside Dia. 1.610 in
- Liquid Tight Conduit Application Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calconduit
- MFR # 876845
- Zoro # G0363940
- UPC # 847656050702
- Country of Origin China
- Category Metallic Conduit
Dimensions
Conduit Trade Size | 1-1/2 in |
Length | 20.3 in |
Inside Dia. | 1.610 in |
Outside Diameter | 1.9 in |
Details
Item | Sweep,1-1/2 in. x 90 Deg x 12 in.,GRC |
Standards | UL/CUL6, ANSI C80.1 CALTRANS 86-2.05, ASTM A239 |
Liquid Tight Conduit Application | Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs |
Metallic Conduit Type | Special Radius Conduit Elbow |
Material | Steel |
Flexible Conduit Color | Silver |
Wall Thickness | 0.29 in |
Description
Sweep,1-1/2 in. x 90 Deg x 12 in.,GRC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie #10-32 x 3/8'' Hex Head Phillips Ground Screw w/ Leader Point (Tuff Pack), 500PK (1032GTP)
- W&T HIGH SPEED SERVER MODULE ETHERNET AND COMMUNICATION MODULE (58665 RS232/422/485.XPL)
- RANCO Temperature Ctrl, 1 5/16 in H, 3 in L, 16A (MT-530E-SUPER)
- DAYTON Contact Block, Mounting Base, 22Mm, 1NO (30G075)
- CALCONDUIT Run Thread, 1-1/2 in. x 36 in., GRC (117173)
- CALCONDUIT Sweep, 3 in. x 90 Deg x 36 in., GRC (876873)
- CALCONDUIT Sweep, 4 in. x 90 Deg x 48 in., GRC (876887)
- CALCONDUIT Sweep, 3 in. x 90 Deg x 60 in., GRC (117129)
- CALCONDUIT Sweep, 4 in. x 90 Deg x 60 in., GRC (876888)
- CALCONDUIT Run Thread, 2-1/2 in. x 36 in., GRC (117175)
- ALLIED TUBE & CONDUIT EMT Conduit, 1 In., 10 ft. L, Steel (583211)
- Calconduit Metallic Conduit