Shop All Metallic Conduit
Calconduit
Run Thread, 4 in. x 36 in., GRC
Mfr # 117178
Zoro # G0362035
product price: $504.99
/ea
Free Shipping & Returns
$504.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Trade Size 4 in
- Liquid Tight Conduit Application Connects Two Lengths of Conduit
- Metallic Conduit Type Running Thread
- Material Steel
- Flexible Conduit Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calconduit
- MFR # 117178
- Zoro # G0362035
- UPC # 847656052942
- Country of Origin China
- Category Metallic Conduit
Dimensions
Conduit Trade Size | 4 in |
Trade Size (in) | 4 |
Outside Diameter (in) | 4.5 |
Details
Item | Run Thread,4 in. x 36 in.,GRC |
Liquid Tight Conduit Application | Connects Two Lengths of Conduit |
Metallic Conduit Type | Running Thread |
Material | Steel |
Flexible Conduit Color | Gray |
Wall Thickness (in) | 0.225 |
Surface Finish | Plain |
Gauge | 4 |
Features | Fits IMC and GRC conduits, elbows and nipples; Available in trade sizes 1/2" to 4" |
Material Coating | Galvanized |
Color | Silver |
DIM A | 36 |
Application | Conductor Protection, Electrical Raceway |
Description
Run Thread,4 in. x 36 in.,GRC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Locknut, 1" Conduit, 3/16" L, Steel (1194)
- MARINCO Cls40Fb-E Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Grn (E) (CLS40FB-E)
- RACO Extension Weld, Sq, 2-1/8 D, 1/2-3/4, 4" (207)
- PANDUIT 7.9" L Miniature Cable Tie NAT PK 1000 (BT2M-M)
- CALCONDUIT Sweep, 2-1/2 in. x 90 Deg x 36 in., EMT (877080)
- CALCONDUIT Sweep, 2-1/2 in. x 90 Deg x 48 in., EMT (117069)
- CALCONDUIT Sweep, 2 in. x 90 Deg x 36 in., GRC (876858)
- CALCONDUIT Sweep, 4 in. x 90 Deg x 24 in., GRC (876883)
- CALCONDUIT Run Thread, 1/2 in. x 36 in., GRC (117169)
- CALCONDUIT Sweep, 3 in. x 90 Deg x 36 in., GRC (876873)
- CALCONDUIT Sweep, 1-1/2 in. x 90 Deg x 12 in., GRC (876845)
- Calconduit Metallic Conduit