Shop All Metallic Conduit
Calconduit
Run Thread, 3 in. x 36 in., GRC
Mfr # 117176
Zoro # G0362148
product price: $347.99
/ea
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Trade Size 3 in
- Liquid Tight Conduit Application Connects Two Lengths of Conduit
- Metallic Conduit Type Running Thread
- Material Steel
- Flexible Conduit Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calconduit
- MFR # 117176
- Zoro # G0362148
- UPC # 847656052928
- Country of Origin China
- Category Metallic Conduit
Dimensions
Conduit Trade Size | 3 in |
Trade Size (in) | 3 |
Outside Diameter (in) | 3.5 |
Details
Item | Run Thread,3 in. x 36 in.,GRC |
Liquid Tight Conduit Application | Connects Two Lengths of Conduit |
Metallic Conduit Type | Running Thread |
Material | Steel |
Flexible Conduit Color | Gray |
Gauge | 5 |
Material Coating | Galvanized |
Application | Conductor Protection, Electrical Raceway |
Surface Finish | Plain |
Wall Thickness (in) | 0.205 |
Color | Silver |
DIM A | 36 |
Features | Fits IMC and GRC conduits, elbows and nipples; Available in trade sizes 1/2" to 4" |
Description
Run Thread,3 in. x 36 in.,GRC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Black, 25 ft. L (FT4BK25)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 1 In x 100 ft, Gray (G1100)
- ANCOR 11" UV Black Standard Cable Zip Ties - 25 pack (199210)
- SQUARE D 120VAC Electrically Held Lighting Contactor 3P 30A (8903SMO2V02)
- CALCONDUIT Sweep, 2 in. x 90 Deg x 36 in., GRC (876858)
- CALCONDUIT Run Thread, 2-1/2 in. x 36 in., GRC (117175)
- CALCONDUIT Sweep, 6 in. x 90 Deg x 48 in., GRC (876896)
- CALCONDUIT Sweep, 4 in. x 90 Deg x 60 in., GRC (876888)
- CALCONDUIT Run Thread, 3/4 in. x 36 in., GRC (117170)
- CALCONDUIT Sweep, 4 in. x 90 Deg x 48 in., GRC (876887)
- AFC CABLE SYSTEMS Southwire UO75001001 Flexible Conduit, 3/4 in, 100 ft L, Steel, Galvanized (55082703)
- Calconduit Metallic Conduit