Shop All Metallic Conduit
Calconduit
Run Thread, 2 in. x 36 in., GRC
Mfr # 117174
Zoro # G0362540
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Trade Size 2 in
- Liquid Tight Conduit Application Connects Two Lengths of Conduit
- Metallic Conduit Type Running Thread
- Material Steel
- Flexible Conduit Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calconduit
- MFR # 117174
- Zoro # G0362540
- UPC # 847656052904
- Country of Origin China
- Category Metallic Conduit
Dimensions
Conduit Trade Size | 2 in |
Trade Size (in) | 2 |
Outside Diameter (in) | 2.375 |
Details
Item | Run Thread,2 in. x 36 in.,GRC |
Liquid Tight Conduit Application | Connects Two Lengths of Conduit |
Metallic Conduit Type | Running Thread |
Material | Steel |
Flexible Conduit Color | Gray |
DIM A | 36 |
Material Coating | Galvanized |
Gauge | 9 |
Surface Finish | Plain |
Application | Conductor Protection, Electrical Raceway |
Color | Silver |
Features | Fits IMC and GRC conduits, elbows and nipples; Available in trade sizes 1/2" to 4" |
Wall Thickness (in) | 0.146 |
Description
Run Thread,2 in. x 36 in.,GRC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, Rod Closing (02203037)
- ILSCO Aluminum Mechanical Lugnnector, Cndctr (T4A4-600N-EC)
- LEVITON White 2-Gang Blank Plate Wall Plate (R52-0PJ23-00W)
- EATON ExtendedPushButton, Yellow, Non-Illum, 22mm (M22-DH-Y)
- CALCONDUIT Sweep, 3 in. x 90 Deg x 36 in., GRC (876873)
- CALCONDUIT Run Thread, 1-1/2 in. x 36 in., GRC (117173)
- CALCONDUIT Sweep, 2 in. x 90 Deg x 48 in., GRC (876860)
- CALCONDUIT Run Thread, 1 in. x 36 in., GRC (117171)
- CALCONDUIT Sweep, 6 in. x 90 Deg x 36 in., GRC (876894)
- CALCONDUIT Sweep, 3 in. x 90 Deg x 36 in., EMT (877083)
- ZORO SELECT Flexible Aluminum Conduit, 25 ft. L, Conduit Trade Size: 3/8 in (5601-22-00)
- Calconduit Metallic Conduit