Shop All Metallic Conduit
Calconduit
Run Thread, 1/2 in. x 36 in., GRC
Mfr # 117169
Zoro # G0363371
product price: $75.19
/ea
Free Shipping & Returns
$75.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Trade Size 1/2 in
- Liquid Tight Conduit Application Connects Two Lengths of Conduit
- Metallic Conduit Type Running Thread
- Material Steel
- Flexible Conduit Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calconduit
- MFR # 117169
- Zoro # G0363371
- UPC # 847656052850
- Country of Origin China
- Category Metallic Conduit
Dimensions
Conduit Trade Size | 1/2 in |
Trade Size (in) | 1/2 |
Outside Diameter (in) | 0.84 |
Details
Item | Run Thread,1/2 in. x 36 in.,GRC |
Liquid Tight Conduit Application | Connects Two Lengths of Conduit |
Metallic Conduit Type | Running Thread |
Material | Steel |
Flexible Conduit Color | Gray |
Features | Fits IMC and GRC conduits, elbows and nipples; Available in trade sizes 1/2" to 4" |
Application | Conductor Protection, Electrical Raceway |
Color | Silver |
Surface Finish | Plain |
Wall Thickness (in) | 0.104 |
Material Coating | Galvanized |
DIM A | 36 |
Gauge | 12 |
Description
Run Thread,1/2 in. x 36 in.,GRC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS Contactor (124-906)
- TECHFLEX Fireflex AERO Grade SIL/Glass 1-1/2", Red (FIA1.50RD)
- DAP Rapid Fuse Plastic Kit (171)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 15A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-15)
- CALCONDUIT Run Thread, 1-1/4 in. x 36 in., GRC (117172)
- CALCONDUIT Sweep, 2 in. x 90 Deg x 48 in., GRC (876860)
- CALCONDUIT Sweep, 3 in. x 90 Deg x 24 in., GRC (876871)
- CALCONDUIT Run Thread, 3/4 in. x 36 in., GRC (117170)
- CALCONDUIT Sweep, 3 in. x 90 Deg x 36 in., GRC (876873)
- CALCONDUIT Sweep, 3 in. x 90 Deg x 48 in., GRC (876875)
- ALLIED TUBE & CONDUIT IMC Conduit, 3/4 In., 10 ft. L, Steel (583427)
- Calconduit Conduit