Shop All Metallic Conduit
Calconduit
Run Thread, 1-1/4 in. x 36 in., GRC
Mfr # 117172
Zoro # G0362787
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Trade Size 1-1/4 in
- Liquid Tight Conduit Application Connects Two Lengths of Conduit
- Metallic Conduit Type Running Thread
- Material Steel
- Flexible Conduit Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calconduit
- MFR # 117172
- Zoro # G0362787
- UPC # 847656052881
- Country of Origin China
- Category Metallic Conduit
Dimensions
Conduit Trade Size | 1-1/4 in |
Trade Size (in) | 1-1/4 |
Outside Diameter (in) | 1.66 |
Details
Item | Run Thread,1-1/4 in. x 36 in.,GRC |
Liquid Tight Conduit Application | Connects Two Lengths of Conduit |
Metallic Conduit Type | Running Thread |
Material | Steel |
Flexible Conduit Color | Gray |
Surface Finish | Plain |
Application | Conductor Protection, Electrical Raceway |
DIM A | 36 |
Gauge | 10 |
Features | Fits IMC and GRC conduits, elbows and nipples; Available in trade sizes 1/2" to 4" |
Color | Silver |
Wall Thickness (in) | 0.133 |
Material Coating | Galvanized |
Description
Run Thread,1-1/4 in. x 36 in.,GRC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 4-Port, Single Gang, Stainless Steel, (NKF4S)
- HAMMOND Floor Stand Kit, 12 x 8, Steel/Gray (1481FC8K)
- BATTERY DOCTOR Rocker Switch, SPST, Panel Mount, Black (20550)
- SIEMENS Plug-In Relay, 24V AC Coil Volts, Square, 5 Pin, SPDT (3TX7110-5BC13C)
- CALCONDUIT Sweep, 6 in. x 90 Deg x 36 in., GRC (876894)
- CALCONDUIT Sweep, 4 in. x 90 Deg x 36 in., GRC (876885)
- CALCONDUIT Sweep, 2-1/2 in. x 90 Deg x 48 in., EMT (117069)
- CALCONDUIT Sweep, 6 in. x 90 Deg x 48 in., GRC (876896)
- CALCONDUIT Sweep, 2-1/2 in. x 90 Deg x 36 in., EMT (877080)
- CALCONDUIT Sweep, 4 in. x 90 Deg x 48 in., GRC (876887)
- CALCONDUIT Sweep, 3 in. x 90 Deg x 60 in., GRC (117129)
- Calconduit Metallic Conduit