Shop All Conduit Fittings
Calconduit
NPL Aluminum, 1-1/4 in. x 3-1/2 in.
Mfr # 119313
Zoro # G0364780
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Conduit Nipple
- Color Gray
- Overall Length 3-1/2 in
- Standards UL6, ANSI C80.1
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calconduit
- MFR # 119313
- Zoro # G0364780
- UPC # 847656058210
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 3-1/2 in |
Inside Dia. | 1.38 in |
Trade Size | 1-1/4 in |
Outside Dia. | 1.66 in |
Details
Conduit Fitting Type | Conduit Nipple |
Color | Gray |
Item | NPL Aluminum,1-1/4 in. x 3-1/2 in. |
Standards | UL6, ANSI C80.1 |
Material | Aluminum |
Application | Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings |
Thickness | 0.28 in |
Description
NPL Aluminum,1-1/4 in. x 3-1/2 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Elbow, 1 in., 90 Degree, Aluminum (732342)
- AIPHONE 22 AWG 12 Conductor Shielded Wire 500 ft. (82221250C)
- YELLOW JACKET Cord Inline Gfci 12/3 2' (2817)
- TARPS NOW 8 in. Nylon Black Cable Zip Ties, 100PK (TACT8BK-100)
- CALCONDUIT Elbow, 1/2 in., 90 Degree, EMT (877008)
- CALCONDUIT Elbow, 1/2 in., 45 Degree, GRC (876781)
- CALCONDUIT Elbow, 2 in., 45 Degree, GRC (876786)
- CALCONDUIT Nipple, 3 in. x 8 in., GRC (876720)
- CALCONDUIT Elbow, 1-1/2 in., 22-1/2 Degree, GRC (876809)
- CALCONDUIT Elbow, 1-1/4 in., 45 Degree, EMT (877021)
- RACO Compression Coupling, 1-1/4" Conduit (1825)
- Calconduit Conduit Fittings