Shop All Conduit Fittings
Calconduit
Nipple, 6 in. x 6 in., Aluminum
Mfr # 119368
Zoro # G0362629
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Conduit Nipple
- Color Gray
- Overall Length 6 in
- Material Aluminum
- Standards UL6A, ANSI 80.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calconduit
- MFR # 119368
- Zoro # G0362629
- UPC # 847656058760
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 6 in |
Trade Size | 6 in |
Inside Dia. | 6.093 in |
Outside Dia. | 6-5/8 in |
Details
Conduit Fitting Type | Conduit Nipple |
Color | Gray |
Item | Nipple,6 in. x 6 in.,Aluminum |
Material | Aluminum |
Standards | UL6A, ANSI 80.5 |
Application | Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings |
Thickness | 6-5/8 in |
Description
Nipple,6 in. x 6 in.,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Indicator Light, Red, 24VDC (24M168)
- IDEAL Cat6A/6 Large Diameter Feed-Thru M, PK50 (85-385)
- MERSEN Switch.fus 60A, J R 3+0 pos. (M60J30)
- DWYER INSTRUMENTS Current Transformer, Solid Current Sensor (CCT40-203)
- CALCONDUIT Elbow, 6 in., 45 Degree, GRC (876792)
- CALCONDUIT Nipple, 3 in. x 3 in., GRC (876712)
- CALCONDUIT Nipple, 1-1/2 in. x 4 in., GRC (876671)
- CALCONDUIT Elbow, 5 in., 90 Degree, GRC (876779)
- CALCONDUIT Elbow, 2 in., 90 Degree, Aluminum (732345)
- CALCONDUIT Nipple, 1 in. x 3-1/2 in., Aluminum (119304)
- RACO Grounding Connector, 3/4 In., 90 Deg (3543-3)
- Calconduit Conduit Fittings