Shop All Conduit Fittings
Calconduit
Nipple, 6 in. x 5 in., GRC
Mfr # 876760
Zoro # G0363581
product price: $43.39
/ea
$43.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Conduit Nipple
- Color Silver
- Overall Length 5 in
- Finish Hot Dipped Galvanized
- Features Fits IMC and GRC conduits, elbows and nipples; Available in trade sizes 1/2" to 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calconduit
- MFR # 876760
- Zoro # G0363581
- UPC # 847656052812
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 5 in |
Inside Dia. | 6.093 in |
Outside Dia. | 6-5/8 in |
Trade Size | 6 in |
Trade Size (in) | 6 |
Outside Diameter (in) | 6.625 |
Details
Conduit Fitting Type | Conduit Nipple |
Color | Silver |
Finish | Hot Dipped Galvanized |
Item | Nipple,6 in. x 5 in.,GRC |
Features | Fits IMC and GRC conduits, elbows and nipples; Available in trade sizes 1/2" to 5" |
Application | Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings |
Material | Steel |
Standards | UL6, ANSI C80.1 |
Thickness | 6-5/8 in |
Wall Thickness (in) | 0.266 |
Gauge | 2 |
Fitting Type | Nipple |
DIM A | 5 |
Material Coating | Hot Dip Galvanized |
Description
Nipple,6 in. x 5 in.,GRC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Flat Elbow Fitting, Gray, Aluminum (ALA4811)
- SCHNEIDER ELECTRIC Joystick Operator, 30mm, 4 Dir, Momentary (9001K35H2)
- SIGMA ELECTRIC Electrical Box, Outlet Box, Die-Cast, Round (143854WH)
- SQUARE D Thermal Unit, 4.08 to 4.32A (A5.78)
- CALCONDUIT Elbow, 4 in., 45 Degree, GRC (876790)
- CALCONDUIT Nipple, 1/2 in. x 2 in., GRC (876602)
- CALCONDUIT Elbow, 1-1/2 in., 22-1/2 Degree, GRC (876809)
- CALCONDUIT Nipple, 3 in. x 12 in., GRC (876724)
- CALCONDUIT Elbow, 3/4 in., 90 Degree Yard, GRC (876999)
- CALCONDUIT Nipple, 1-1/2 in. x 8 in., GRC (876677)
- RACO Reducing Washer, 1-1/2" to 1" Conduit Sz (1373)
- Calconduit Conduit Fittings