Shop All Conduit Fittings
Calconduit
Nipple, 6 in. x 12 in., Aluminum
Mfr # 119371
Zoro # G0362306
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Conduit Nipple
- Color Gray
- Overall Length 12 in
- Application Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calconduit
- MFR # 119371
- Zoro # G0362306
- UPC # 847656057954
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 12 in |
Outside Dia. | 6-5/8 in |
Trade Size | 6 in |
Inside Dia. | 6.093 in |
Details
Conduit Fitting Type | Conduit Nipple |
Color | Gray |
Item | Nipple,6 in. x 12 in.,Aluminum |
Application | Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings |
Material | Aluminum |
Standards | UL6A, ANSI 80.5 |
Thickness | 6-5/8 in |
Description
Nipple,6 in. x 12 in.,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ferrule, Copper, 0.64 in L, PK100 (797V03)
- HONEYWELL Miniature Snap Action Switch, Lever, Long Actuator, SPDT, 3A @ 240V AC Contact Rating (V7-7B17D8-048)
- IFM Single-Ended Cordset, 10 m L Cable (EVC003)
- KEYENCE FIBER OPTIC AMPLIFIER OTHER SENSOR (FU-37)
- CALCONDUIT Nipple, 2-1/2 in. x 5 in., GRC (876702)
- CALCONDUIT Elbow, 2 in., 45 Degree, GRC (876786)
- CALCONDUIT Nipple, 2-1/2 in. x CL, GRC (876697)
- CALCONDUIT Nipple, 3/4 in. x CL, GRC (876617)
- CALCONDUIT Nipple, 4 in. x 12 in., GRC (876748)
- CALCONDUIT Nipple, 1/2 in. x 2 in., GRC (876602)
- CALBRITE Connector, 90 deg., 1/2in., Internal Insul (S60500FC90)
- Calconduit Conduit Fittings