Shop All Conduit Fittings
Calconduit
Nipple, 6 in. x 10 in., Aluminum
Mfr # 119370
Zoro # G0362349
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Conduit Nipple
- Color Gray
- Overall Length 10 in
- Material Aluminum
- Standards UL6A, ANSI 80.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calconduit
- MFR # 119370
- Zoro # G0362349
- UPC # 847656058784
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 10 in |
Trade Size | 6 in |
Inside Dia. | 6.093 in |
Outside Dia. | 6-5/8 in |
Details
Conduit Fitting Type | Conduit Nipple |
Color | Gray |
Item | Nipple,6 in. x 10 in.,Aluminum |
Material | Aluminum |
Standards | UL6A, ANSI 80.5 |
Application | Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings |
Thickness | 6-5/8 in |
Description
Nipple,6 in. x 10 in.,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Surecrimp Copper Compression Lug, PK2 (CSWS-300-38-EC)
- NVENT HOFFMAN Carbon Steel Enclosure, 36 in H, 36 in W, 10 in D, NEMA 4; 12; 13, Hinged (CSD363610)
- ACT Standard Cable Tie, L 14", 50 Lbs, Natural (14-50-N-100)
- EATON BUSSMANN Pwr Dist Block, 175A, 1P, 2/0-8 AWG, 600VAC, Depth: 1.75 in (16204-1)
- CALCONDUIT Nipple, 1 in. x 6 in., Aluminum (119307)
- CALCONDUIT Nipple, 1-1/2 in. x 4 in., GRC (876671)
- CALCONDUIT Nipple, 3/4 in. x 4 in., Aluminum (119296)
- CALCONDUIT Elbow, 2-1/2 in., 90 Degree, EMT (877014)
- CALCONDUIT Elbow, 1-1/4 in., 90 Degree, GRC (876772)
- CALCONDUIT Elbow, 1-1/4 in., 45 Degree, GRC (876784)
- ABB 1942, 1/2 INCH INSUL CHASE NIPPLE, PK 25 (1942)
- Calconduit Conduit Fittings