Shop All Conduit Fittings
Calconduit
Nipple, 5 in. x 8 in., GRC
Mfr # 876754
Zoro # G0363566
product price: $51.35
/ea
$51.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Conduit Nipple
- Color Silver
- Overall Length 8 in
- Finish Hot Dipped Galvanized
- Features Fits IMC and GRC conduits, elbows and nipples; Available in trade sizes 1/2" to 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calconduit
- MFR # 876754
- Zoro # G0363566
- UPC # 847656052782
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 8 in |
Trade Size | 5 in |
Outside Dia. | 5.563 in |
Inside Dia. | 5.073 in |
Trade Size (in) | 5 |
Outside Diameter (in) | 5.563 |
Details
Conduit Fitting Type | Conduit Nipple |
Color | Silver |
Finish | Hot Dipped Galvanized |
Item | Nipple,5 in. x 8 in.,GRC |
Features | Fits IMC and GRC conduits, elbows and nipples; Available in trade sizes 1/2" to 5" |
Application | Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings |
Material | Steel |
Standards | UL6, ANSI C80.1 |
Thickness | 0.49 in |
DIM A | 8 |
Fitting Type | Nipple |
Material Coating | Hot Dip Galvanized |
Wall Thickness (in) | 0.245 |
Gauge | 3 |
Description
Nipple,5 in. x 8 in.,GRC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Outdr Mech Plug-In Timer w Built-In Encl (P1121)
- SIEMENS Miniature Circuit Breaker, Q Series 20A, 2 Pole, 120/240V AC (Q220)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 20A, 208V (HBL520P9W)
- TRYSTAR Premium Welding Cable 1/0 Orange 10 FT Black Male 2MPC / 250A Standard Electrode Holder (TSWC10OR10-BKM-EH25)
- CALCONDUIT Nipple, 2 in. x 3-1/2 in., GRC (876685)
- CALCONDUIT Nipple, 3/4 in. x 2-1/2 in., GRC (876620)
- CALCONDUIT Elbow, 3 in., 45 Degree, EMT (877025)
- CALCONDUIT Elbow, 1/2 in., 90 Degree, EMT (877008)
- CALCONDUIT Nipple, 3/4 in. x 8 in., GRC (876629)
- CALCONDUIT Elbow, 1/2 in., 90 Degree, Aluminum (732340)
- CALCONDUIT Nipple, 1-1/2 in. x 4 in., GRC (876671)
- Calconduit Conduit Fittings