Shop All Conduit Fittings
Calconduit
Nipple, 5 in. x 8 in., Aluminum
Mfr # 119365
Zoro # G0362647
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Conduit Nipple
- Color Gray
- Overall Length 8 in
- Application Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calconduit
- MFR # 119365
- Zoro # G0362647
- UPC # 847656058722
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 8 in |
Inside Dia. | 5.073 in |
Trade Size | 5 in |
Outside Dia. | 5.563 in |
Details
Conduit Fitting Type | Conduit Nipple |
Color | Gray |
Item | Nipple,5 in. x 8 in.,Aluminum |
Application | Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings |
Material | Aluminum |
Standards | UL6, ANSI C80.1 |
Thickness | 0.49 in |
Description
Nipple,5 in. x 8 in.,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Key, SSG10 Key Code, Silver (3SU19500FP800AA0)
- PANDUIT 27.5" L Heavy Duty Cable Tie NAT PK 50 (BT8LH-L)
- GARDNER BENDER 18" L Heavy Duty Cable Tie PK 50 (46-418)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Quad Outlet, 5-20R, Ivory (21254HI)
- CALCONDUIT Nipple, 4 in. x CL, GRC (876737)
- CALCONDUIT Nipple, 1 in. x 3-1/2 in., GRC (876638)
- CALCONDUIT Elbow, 4 in., 45 Degree, GRC (876790)
- CALCONDUIT Elbow, 6 in., 90 Degree, GRC (876780)
- CALCONDUIT Nipple, 3/4 in. x 2-1/2 in., GRC (876620)
- CALCONDUIT Elbow, 1-1/2 in., 45 Degree, EMT (877022)
- CANTEX Elbow, 45 Degree, 2 In Conduit, PVC (5133768)
- Calconduit Conduit Fittings