Shop All Conduit Fittings
Calconduit
Nipple, 5 in. x 6 in., GRC
Mfr # 876752
Zoro # G0363721
product price: $39.75
/ea
$39.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Conduit Nipple
- Color Silver
- Overall Length 6 in
- Finish Hot Dipped Galvanized
- Features Fits IMC and GRC conduits, elbows and nipples; Available in trade sizes 1/2" to 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calconduit
- MFR # 876752
- Zoro # G0363721
- UPC # 847656052775
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 6 in |
Inside Dia. | 5.073 in |
Outside Dia. | 5.563 in |
Trade Size | 5 in |
Trade Size (in) | 5 |
Outside Diameter (in) | 5.563 |
Details
Conduit Fitting Type | Conduit Nipple |
Color | Silver |
Finish | Hot Dipped Galvanized |
Item | Nipple,5 in. x 6 in.,GRC |
Features | Fits IMC and GRC conduits, elbows and nipples; Available in trade sizes 1/2" to 5" |
Standards | UL6, ANSI C80.1 |
Material | Steel |
Application | Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings |
Thickness | 0.49 in |
Wall Thickness (in) | 0.245 |
Fitting Type | Nipple |
DIM A | 6 |
Material Coating | Hot Dip Galvanized |
Gauge | 3 |
Description
Nipple,5 in. x 6 in.,GRC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX North American Pc/Monitor Power Cord Nema 5-15P To Iec-60320-C13 (EPXR08)
- REMKE Cord Grip, Alum, 1/2" NPT, .562-.625 (RSR-1210)
- RACO Noninsulated Connector, Multi-Angle, Nylon (4732)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 18 Spaces, 100A, 120/240V AC, Convertible Main Lug, 1 Phase (NQ18L1C)
- CALCONDUIT Nipple, 2-1/2 in. x CL, GRC (876697)
- CALCONDUIT Elbow, 2 in., 90 Degree, Aluminum (732345)
- CALCONDUIT Nipple, 1 in. x 6 in., Aluminum (119307)
- CALCONDUIT Elbow, 3/4 in., 45 Degree, GRC (876782)
- CALCONDUIT Elbow, 1 in., 22-1/2 Degree, GRC (876807)
- CALCONDUIT Nipple, 2 in. x 6 in., GRC (876690)
- RACO Noninsulated Connector, Straight, Nylon (4726)
- Calconduit Conduit Fittings