Shop All Conduit Fittings
Calconduit
Nipple, 5 in. x 6 in., Aluminum
Mfr # 119364
Zoro # G0362839
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Conduit Nipple
- Color Gray
- Overall Length 6 in
- Standards UL6, ANSI C80.1
- Application Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calconduit
- MFR # 119364
- Zoro # G0362839
- UPC # 847656058715
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 6 in |
Inside Dia. | 5.073 in |
Outside Dia. | 5.563 in |
Trade Size | 5 in |
Details
Conduit Fitting Type | Conduit Nipple |
Color | Gray |
Item | Nipple,5 in. x 6 in.,Aluminum |
Standards | UL6, ANSI C80.1 |
Application | Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings |
Material | Aluminum |
Thickness | 0.49 in |
Description
Nipple,5 in. x 6 in.,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse Cover, 35 to 60A Amp Range, 600V AC/DC Volt Rating, 1 Poles (DFC-6I)
- SQUARE D Non-Reversing Starter Size 00, 2-Pole, M, 3 Poles, 110 to 120V AC, Reversing: Non-Reversing (8536SAO12V02H308S)
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 90A, 600V AC, Non-Indicating (JJS-90)
- WIEGMANN Back Panel, NOVAL Accessory, 12 Gang, Aluminum (HW-MP2016AWW)
- CALCONDUIT Elbow, 4 in., 90 Degree, EMT (877017)
- CALCONDUIT Elbow, 1-1/2 in., 90 Degree, EMT (877012)
- CALCONDUIT Elbow, 3/4 in., 45 Degree, GRC (876782)
- CALCONDUIT Nipple, 3 in. x 4 in., GRC (876714)
- CALCONDUIT Elbow, 4 in., 45 Degree, GRC (876790)
- CALCONDUIT Elbow, 1/2 in., 90 Degree Yard, GRC (876998)
- CALBRITE Locknut, Threaded, 1in., 1-53/64in.L, 316 SS (S61000LN00)
- Calconduit Conduit Fittings