Shop All Conduit Fittings
Calconduit
Nipple, 5 in. x 12 in., Aluminum
Mfr # 119367
Zoro # G0362428
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Conduit Nipple
- Color Gray
- Overall Length 12 in
- Standards UL6, ANSI C80.1
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calconduit
- MFR # 119367
- Zoro # G0362428
- UPC # 847656057947
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 12 in |
Outside Dia. | 5.563 in |
Inside Dia. | 5.073 in |
Trade Size | 5 in |
Details
Conduit Fitting Type | Conduit Nipple |
Color | Gray |
Item | Nipple,5 in. x 12 in.,Aluminum |
Standards | UL6, ANSI C80.1 |
Material | Aluminum |
Application | Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings |
Thickness | 0.49 in |
Description
Nipple,5 in. x 12 in.,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER UL Class Fuse, GDC Series, Time-Delay, 2A, 250V AC, 5 PK (67238)
- HONDA Gasket Head Cover (12391-ZE1-000)
- BURNDY One Hole Lug Compression Connector, 4 AWG (YA4CL4BOX)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Yellow, 10 ft.L (FT2Y10)
- CALCONDUIT Elbow, 2 in., 90 Degree, GRC (876774)
- CALCONDUIT Nipple, 1 in. x 4 in., Aluminum (119305)
- CALCONDUIT Nipple, 1-1/4 in. x 2 in., GRC (876651)
- CALCONDUIT Nipple, 1/2 in. x 6 in., Aluminum (119289)
- CALCONDUIT Elbow, 4 in., 45 Degree, GRC (876790)
- CALCONDUIT Elbow, 6 in., 45 Degree, GRC (876792)
- AMERIMAX HOME PRODUCTS Amerimax Home Product 47265 3 x 4 in. B Elbow Downspout - White Aluminum (5023197)
- Calconduit Conduit Fittings