Shop All Conduit Fittings
Calconduit
Nipple, 5 in. x 10 in., Aluminum
Mfr # 119366
Zoro # G0362568
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Conduit Nipple
- Color Gray
- Overall Length 10 in
- Application Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calconduit
- MFR # 119366
- Zoro # G0362568
- UPC # 847656058739
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 10 in |
Trade Size | 5 in |
Outside Dia. | 5.563 in |
Inside Dia. | 5.073 in |
Details
Conduit Fitting Type | Conduit Nipple |
Color | Gray |
Item | Nipple,5 in. x 10 in.,Aluminum |
Application | Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings |
Material | Aluminum |
Standards | UL6, ANSI C80.1 |
Thickness | 0.49 in |
Description
Nipple,5 in. x 10 in.,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Fan Bracket, Bracket Accessory, Aluminum (ABRKT4)
- SQUARE D OVERLOAD RELAY 9-13FLA CLASS10 (LRD16)
- SIEMENS Industrial Ethernet FastConnect RJ45 plu (6GK19011BB112AA0)
- RACO Compression Coupling, 3/4" Conduit Size (2833)
- CALCONDUIT Elbow, 1-1/2 in., 22-1/2 Degree, EMT (877042)
- CALCONDUIT Elbow, 1-1/2 in., 90 Degree Yard, GRC (877002)
- CALCONDUIT Elbow, 1-1/2 in., 90 Degree, GRC (876773)
- CALCONDUIT Elbow, 3 in., 22-1/2 Degree, EMT (877045)
- CALCONDUIT Elbow, 1-1/2 in., 45 Degree, GRC (876785)
- CALCONDUIT Nipple, 1-1/4 in. x 6 in., GRC (876659)
- APPLETON ELECTRIC Reducing Bushing, Haz, Stl, 1-1/2 to 1/2In (RB150-50)
- Calconduit Conduit Fittings