Shop All Conduit Fittings
Calconduit
Nipple, 4 in. x 8 in., GRC
Mfr # 876744
Zoro # G0364065
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Conduit Nipple
- Color Silver
- Overall Length 8 in
- Finish Hot Dipped Galvanized
- Features Fits IMC and GRC conduits, elbows and nipples; Available in trade sizes 1/2" to 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calconduit
- MFR # 876744
- Zoro # G0364065
- UPC # 847656052720
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 8 in |
Outside Dia. | 4-1/2 in |
Trade Size | 4 in |
Inside Dia. | 4.026 in |
Trade Size (in) | 4 |
Outside Diameter (in) | 4.5 |
Details
Conduit Fitting Type | Conduit Nipple |
Color | Silver |
Finish | Hot Dipped Galvanized |
Item | Nipple,4 in. x 8 in.,GRC |
Features | Fits IMC and GRC conduits, elbows and nipples; Available in trade sizes 1/2" to 5" |
Application | Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings |
Standards | UL6, ANSI C80.1 |
Material | Steel |
Thickness | 0.474 in |
Gauge | 4 |
Fitting Type | Nipple |
DIM A | 8 |
Material Coating | Hot Dip Galvanized |
Wall Thickness (in) | 0.225 |
Description
Nipple,4 in. x 8 in.,GRC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4, 42.00x30.00x8.00, Gray, Steel (A42H30BLP)
- SCHNEIDER ELECTRIC Push-Button, 30 mm, 1NO, Green (XB4FA31)
- CALBRITE Connector, Straight, 3/4in., Internal Insul (S60700FCS0)
- GARDNER BENDER 3Port Lever Connector, 24 to 14 AWG Wire, 3 Pole (19-PCL3)
- CALCONDUIT Nipple, 1/2 in. x 6 in., Aluminum (119289)
- CALCONDUIT Elbow, 3/4 in., 45 Degree, GRC (876782)
- CALCONDUIT Nipple, 3 in. x 3 in., GRC (876712)
- CALCONDUIT Nipple, 3/4 in. x CL, GRC (876617)
- CALCONDUIT Nipple, 2 in. x 8 in., Aluminum (119335)
- CALCONDUIT Nipple, 1/2 in. x 2 in., GRC (876602)
- RACO Noninsulated Connector, 3 In., Straight (3412)
- Calconduit Conduit Fittings