Shop All Conduit Fittings
Calconduit
Nipple, 4 in. x 6 in., GRC
Mfr # 876742
Zoro # G0364196
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Conduit Nipple
- Color Silver
- Overall Length 6 in
- Finish Hot Dipped Galvanized
- Features Fits IMC and GRC conduits, elbows and nipples; Available in trade sizes 1/2" to 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calconduit
- MFR # 876742
- Zoro # G0364196
- UPC # 847656052713
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 6 in |
Outside Dia. | 4-1/2 in |
Trade Size | 4 in |
Inside Dia. | 4.026 in |
Outside Diameter (in) | 4.5 |
Trade Size (in) | 4 |
Details
Conduit Fitting Type | Conduit Nipple |
Color | Silver |
Finish | Hot Dipped Galvanized |
Item | Nipple,4 in. x 6 in.,GRC |
Features | Fits IMC and GRC conduits, elbows and nipples; Available in trade sizes 1/2" to 5" |
Application | Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings |
Material | Steel |
Standards | UL6, ANSI C80.1 |
Thickness | 0.474 in |
Fitting Type | Nipple |
DIM A | 6 |
Gauge | 4 |
Material Coating | Hot Dip Galvanized |
Wall Thickness (in) | 0.225 |
Description
Nipple,4 in. x 6 in.,GRC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Auxiliary Contact Block, 4NC (3RH29111FA04)
- CANTEX Schedule 80 Conduit, 3/4 In., 10 ft. L (A53AG12)
- CARLON Clamp Conduit 2Hole 1/2In (E977DC-CTN)
- WIREMOLD Double Gang Carpet Flange, Black (827PCC-BLK)
- CALCONDUIT Nipple, 3 in. x 4 in., GRC (876714)
- CALCONDUIT Elbow, 3/4 in., 90 Degree Yard, GRC (876999)
- CALCONDUIT Nipple, 1-1/2 in. x 4 in., GRC (876671)
- CALCONDUIT Nipple, 1/2 in. x 3 in., GRC (876604)
- CALCONDUIT Nipple, 1-1/2 in. x 2 in., GRC (876667)
- CALCONDUIT Elbow, 2 in., 22-1/2 Degree, EMT (877043)
- TOPAZ ELECTRIC Topaz Electric 625031 Assembled Aluminum Conduit Body 1 In. (625031)
- Calconduit Conduit Fittings