Shop All Conduit Fittings
Calconduit
Nipple, 4 in. x 6 in., Aluminum
Mfr # 119360
Zoro # G0363231
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Conduit Nipple
- Color Gray
- Overall Length 6 in
- Material Aluminum
- Application Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calconduit
- MFR # 119360
- Zoro # G0363231
- UPC # 847656058678
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 6 in |
Trade Size | 4 in |
Inside Dia. | 4.026 in |
Outside Dia. | 4-1/2 in |
Details
Conduit Fitting Type | Conduit Nipple |
Color | Gray |
Item | Nipple,4 in. x 6 in.,Aluminum |
Material | Aluminum |
Application | Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings |
Standards | UL6, ANSI C80.1 |
Thickness | 0.474 in |
Description
Nipple,4 in. x 6 in.,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Box Rnd Fixt Mtl Ivy (B4F)
- INTERMATIC Ethernet Module, For Intermatic ET90000 (ET9232)
- ABB AF09Z-30-10-21, AF09Z 3P CONTR, 1NO, 24-60VAC, 20- (AF09Z-30-10-21)
- INTERMATIC Photocontrol, Locking, 120VAC (LC4521C)
- CALCONDUIT Nipple, 1/2 in. x 5 in., GRC (876608)
- CALCONDUIT Nipple, 3 in. x 3 in., GRC (876712)
- CALCONDUIT Elbow, 1 in., 90 Degree, Aluminum (732342)
- CALCONDUIT Nipple, 1/2 in. x 1-1/2 in., GRC (876601)
- CALCONDUIT Nipple, 2 in. x 6 in., GRC (876690)
- CALCONDUIT Elbow, 3/4 in., 90 Degree Yard, GRC (876999)
- RACO Chase Closed Nipple, 1/2 In., 19/32 In. L (1662)
- Calconduit Conduit Fittings