Shop All Conduit Fittings
Calconduit
Nipple, 4 in. x 5 in., Aluminum
Mfr # 119359
Zoro # G0363380
product price: $65.69
/ea
$65.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Conduit Nipple
- Color Gray
- Overall Length 5 in
- Application Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calconduit
- MFR # 119359
- Zoro # G0363380
- UPC # 847656058661
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 5 in |
Trade Size | 4 in |
Outside Dia. | 4-1/2 in |
Inside Dia. | 4.026 in |
Details
Conduit Fitting Type | Conduit Nipple |
Color | Gray |
Item | Nipple,4 in. x 5 in.,Aluminum |
Application | Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings |
Material | Aluminum |
Standards | UL6, ANSI C80.1 |
Thickness | 0.474 in |
Description
Nipple,4 in. x 5 in.,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 19 cu in, Outlet Box, 2 Gang, Thermoplastic Elastomer, Rectangular (HBL3080BK)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 12In.D (RSCG040412NK)
- SANITUBE Long Weld Clamp Ferrule, 6" T304 (14AM74-600)
- CRYDOM Solid State Relay, 90 to 280VAC, 10A (A2410)
- CALCONDUIT Elbow, 2-1/2 in., 45 Degree, EMT (877024)
- CALCONDUIT Elbow, 1/2 in., 90 Degree, Aluminum (732340)
- CALCONDUIT Nipple, 3/4 in. x 2 in., GRC (876619)
- CALCONDUIT Elbow, 1-1/2 in., 90 Degree, GRC (876773)
- CALCONDUIT Nipple, 1 in. x 5 in., GRC (876641)
- CALCONDUIT Elbow, 3 in., 90 Degree, GRC (876776)
- RACO 1/2" Steel Lock Nut (1002)
- Calconduit Conduit Fittings