Shop All Conduit Fittings
Calconduit
Nipple, 4 in. x 4 in., GRC
Mfr # 876738
Zoro # G0364449
product price: $15.65
/ea
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Conduit Nipple
- Color Silver
- Overall Length 4 in
- Finish Hot Dipped Galvanized
- Features Fits IMC and GRC conduits, elbows and nipples; Available in trade sizes 1/2" to 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calconduit
- MFR # 876738
- Zoro # G0364449
- UPC # 847656052683
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 4 in |
Trade Size | 4 in |
Outside Dia. | 4-1/2 in |
Inside Dia. | 4.026 in |
Trade Size (in) | 4 |
Outside Diameter (in) | 4.5 |
Details
Conduit Fitting Type | Conduit Nipple |
Color | Silver |
Finish | Hot Dipped Galvanized |
Item | Nipple,4 in. x 4 in.,GRC |
Features | Fits IMC and GRC conduits, elbows and nipples; Available in trade sizes 1/2" to 5" |
Application | Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings |
Standards | UL6, ANSI C80.1 |
Material | Steel |
Thickness | 0.474 in |
Material Coating | Hot Dip Galvanized |
Wall Thickness (in) | 0.225 |
Fitting Type | Nipple |
DIM A | 4 |
Gauge | 4 |
Description
Nipple,4 in. x 4 in.,GRC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Switch Knob, Extended Lever, Green, 30mm (10250TLG)
- HARTING Han 5 Mod-Female-Es 16 A, PK 2 (09140052716)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 7.50A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (BP/AGC-7.5-RP)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1 In x 100 ft, Black (6804-30-00)
- CALCONDUIT Elbow, 3 in., 45 Degree, EMT (877025)
- CALCONDUIT Elbow, 1/2 in., 90 Degree, Aluminum (732340)
- CALCONDUIT Elbow, 1/2 in., 90 Degree, GRC (876769)
- CALCONDUIT Elbow, 1 in., 90 Degree, Aluminum (732342)
- CALCONDUIT Nipple, 1 in. x 3 in., Aluminum (119303)
- CALCONDUIT Nipple, 1/2 in. x 5 in., GRC (876608)
- ABB LOCKNUT CONDUIT 3"" STEEL (49108)
- Calconduit Conduit Fittings