Shop All Conduit Fittings
Calconduit
Nipple, 4 in. x 12 in., GRC
Mfr # 876748
Zoro # G0363730
product price: $44.49
/ea
$44.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Conduit Nipple
- Color Silver
- Overall Length 12 in
- Finish Hot Dipped Galvanized
- Features Fits IMC and GRC conduits, elbows and nipples; Available in trade sizes 1/2" to 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calconduit
- MFR # 876748
- Zoro # G0363730
- UPC # 847656051778
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 12 in |
Trade Size | 4 in |
Inside Dia. | 4.026 in |
Outside Dia. | 4-1/2 in |
Trade Size (in) | 4 |
Outside Diameter (in) | 4.5 |
Details
Conduit Fitting Type | Conduit Nipple |
Color | Silver |
Finish | Hot Dipped Galvanized |
Item | Nipple,4 in. x 12 in.,GRC |
Features | Fits IMC and GRC conduits, elbows and nipples; Available in trade sizes 1/2" to 5" |
Standards | UL6, ANSI C80.1 |
Application | Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings |
Material | Steel |
Thickness | 0.474 in |
Wall Thickness (in) | 0.225 |
Gauge | 4 |
DIM A | 12 |
Fitting Type | Nipple |
Material Coating | Hot Dip Galvanized |
Description
Nipple,4 in. x 12 in.,GRC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE 12 AWG 2 Conductor Solid Metal Clad 600V 250 ft. GN (55527901)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 1/2" Cable Diameter - NPT 14 Thread - 50 pc pack (CGNPT12-50)
- OMRON Relay, 11Pin, 3PDT, 10A, 240VAC (MJN3CF-AC240)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09H1BAA-R63/D)
- CALCONDUIT Elbow, 1-1/2 in., 90 Degree, GRC (876773)
- CALCONDUIT Nipple, 1-1/2 in. x 4 in., GRC (876671)
- CALCONDUIT Nipple, 4 in. x CL, GRC (876737)
- CALCONDUIT Elbow, 1/2 in., 90 Degree, EMT (877008)
- CALCONDUIT Nipple, 1 in. x 4 in., Aluminum (119305)
- CALCONDUIT Elbow, 1/2 in., 45 Degree, GRC (876781)
- KILLARK M to F 90Deg Elbow, Haz Loc, 1/2In, Alum (MF-90-1WW)
- Calconduit Conduit Fittings