Shop All Conduit Fittings
Calconduit
Nipple, 3/4 in. x 8 in., Aluminum
Mfr # 119299
Zoro # G0364765
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Conduit Fitting Type Conduit Nipple
- Color Gray
- Overall Length 8 in
- Material Aluminum
- Standards UL6A, ANSI 80.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calconduit
- MFR # 119299
- Zoro # G0364765
- UPC # 847656058104
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 8 in |
Inside Dia. | 0.824 in |
Trade Size | 3/4 in |
Outside Dia. | 1.05 in |
Details
Conduit Fitting Type | Conduit Nipple |
Color | Gray |
Item | Nipple,3/4 in. x 8 in.,Aluminum |
Material | Aluminum |
Standards | UL6A, ANSI 80.5 |
Application | Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings |
Thickness | 0.266 in |
Description
Nipple,3/4 in. x 8 in.,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Relay Heat Sink (Y92BA150N)
- HUBBELL WIRING DEVICE-KELLEMS Industrial Grade, Lever Actuated, Switched Twist-Lock Enclosure With pre-wired HBL2730 Receptacle, 30A Twist-Lock®, 3 Phase 480 V AC, NEMA L16-30R. (SE2730A)
- MOUJEN Heavy Duty Limit Switch, Plunger, Roller, SPDT (MJ1-6112)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC300)
- CALCONDUIT Nipple, 1-1/4 in. x 2 in., GRC (876651)
- CALCONDUIT Nipple, 1/2 in. x 6 in., GRC (876610)
- CALCONDUIT Elbow, 2-1/2 in., 22-1/2 Degree, EMT (877044)
- CALCONDUIT Nipple, 1 in. x 3 in., Aluminum (119303)
- CALCONDUIT Elbow, 3 in., 90 Degree, EMT (877015)
- CALCONDUIT Nipple, 1/2 in. x 4 in., GRC (876606)
- CALBRITE Bushing, Reducing, 3/4 to 1in., 316 SS (S61000FB07)
- Calconduit Conduit Fittings