Shop All Conduit Fittings
Calconduit
Nipple, 3/4 in. x 5 in., GRC
Mfr # 876625
Zoro # G0365788
product price: $2.39
/ea
Sold in multiples of 4 for $9.56
$9.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Conduit Nipple
- Color Silver
- Overall Length 5 in
- Finish Hot Dipped Galvanized
- Features Fits IMC and GRC conduits, elbows and nipples; Available in trade sizes 1/2" to 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calconduit
- MFR # 876625
- Zoro # G0365788
- UPC # 847656051983
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 5 in |
Outside Dia. | 1.05 in |
Inside Dia. | 0.824 in |
Trade Size | 3/4 in |
Outside Diameter (in) | 1.05 |
Trade Size (in) | 3/4 |
Details
Conduit Fitting Type | Conduit Nipple |
Color | Silver |
Finish | Hot Dipped Galvanized |
Item | Nipple,3/4 in. x 5 in.,GRC |
Features | Fits IMC and GRC conduits, elbows and nipples; Available in trade sizes 1/2" to 5" |
Material | Steel |
Application | Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings |
Standards | UL6, ANSI C80.1 |
Thickness | 0.266 in |
Gauge | 12 |
Fitting Type | Nipple |
Wall Thickness (in) | 0.107 |
Material Coating | Hot Dip Galvanized |
DIM A | 5 |
Description
Nipple,3/4 in. x 5 in.,GRC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 16 AWG 5 Conductor Portable Cord 600V 25 ft. BK (E3639)
- SQUARE D Handle Padlock Attachment (HPALM)
- KLEIN TOOLS Cable Tester, Coax Explorer® 2 Tester with Remote Kit (VDV512-101)
- SQUARE D Filler Plate, 100A, 120/240V (QOFPCP)
- CALCONDUIT Nipple, 3/4 in. x 3 in., GRC (876621)
- CALCONDUIT Elbow, 5 in., 90 Degree, GRC (876779)
- CALCONDUIT Nipple, 3 in. x 4 in., GRC (876714)
- CALCONDUIT Nipple, 1-1/4 in. x 10 in., GRC (876663)
- CALCONDUIT Nipple, 2-1/2 in. x CL, GRC (876697)
- CALCONDUIT Elbow, 2 in., 90 Degree, Aluminum (732345)
- CARLON Coupling Conduit Sch40 3/4Inch (E940E-CTN/CAR)
- Calconduit Conduit Fittings