Shop All Conduit Fittings
Calconduit
Nipple, 3/4 in. x 4 in., GRC
Mfr # 876623
Zoro # G0365821
product price: $1.99
/ea
Sold in multiples of 5 for $9.95
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Conduit Nipple
- Color Silver
- Overall Length 4 in
- Finish Hot Dipped Galvanized
- Features Fits IMC and GRC conduits, elbows and nipples; Available in trade sizes 1/2" to 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calconduit
- MFR # 876623
- Zoro # G0365821
- UPC # 847656051976
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 4 in |
Inside Dia. | 0.824 in |
Outside Dia. | 1.05 in |
Trade Size | 3/4 in |
Outside Diameter (in) | 1.05 |
Trade Size (in) | 3/4 |
Details
Conduit Fitting Type | Conduit Nipple |
Color | Silver |
Finish | Hot Dipped Galvanized |
Item | Nipple,3/4 in. x 4 in.,GRC |
Features | Fits IMC and GRC conduits, elbows and nipples; Available in trade sizes 1/2" to 5" |
Application | Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings |
Material | Steel |
Standards | UL6, ANSI C80.1 |
Thickness | 0.266 in |
Wall Thickness (in) | 0.107 |
DIM A | 4 |
Gauge | 12 |
Fitting Type | Nipple |
Material Coating | Hot Dip Galvanized |
Description
Nipple,3/4 in. x 4 in.,GRC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Starter Enclosure, Steel, NEMA 4, 25A (6FZJ6)
- TRIPP LITE Power Inverter, Modified Sine Wave, 4,000 W Peak, 2,000 W Continuous, 2 Outlets (PV2000FC)
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT (24EP08)
- POWER FIRST 100 ft. Extension Cord 10/3 Gauge YL (52NY21)
- CALCONDUIT Elbow, 2-1/2 in., 22-1/2 Degree, EMT (877044)
- CALCONDUIT Nipple, 2-1/2 in. x 6 in., Aluminum (119341)
- CALCONDUIT Nipple, 3/4 in. x 3 in., Aluminum (119294)
- CALCONDUIT Elbow, 1-1/2 in., 90 Degree, GRC (876773)
- CALCONDUIT Elbow, 2-1/2 in., 90 Degree, EMT (877014)
- CALCONDUIT Nipple, 2-1/2 in. x 3-1/2 in., GRC (876699)
- TECTITE ELECTRICAL BY APOLLO 1/2 in. Non-Metallic Water Tight Push-to-Connect Straight Connector Jar (6-Pack), 6PK (ELMA126JR)
- Calconduit Conduit Fittings