Shop All Conduit Fittings
Calconduit
Nipple, 3/4 in. x 3 in., GRC
Mfr # 876621
Zoro # G0365885
product price: $1.75
/ea
Sold in multiples of 6 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Conduit Nipple
- Color Silver
- Overall Length 3 in
- Finish Hot Dipped Galvanized
- Features Fits IMC and GRC conduits, elbows and nipples; Available in trade sizes 1/2" to 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calconduit
- MFR # 876621
- Zoro # G0365885
- UPC # 847656051952
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 3 in |
Trade Size | 3/4 in |
Inside Dia. | 0.824 in |
Outside Dia. | 1.05 in |
Outside Diameter (in) | 1.05 |
Trade Size (in) | 3/4 |
Details
Conduit Fitting Type | Conduit Nipple |
Color | Silver |
Finish | Hot Dipped Galvanized |
Item | Nipple,3/4 in. x 3 in.,GRC |
Features | Fits IMC and GRC conduits, elbows and nipples; Available in trade sizes 1/2" to 5" |
Standards | UL6, ANSI C80.1 |
Application | Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings |
Material | Steel |
Thickness | 0.266 in |
Material Coating | Hot Dip Galvanized |
Fitting Type | Nipple |
Gauge | 12 |
Wall Thickness (in) | 0.107 |
DIM A | 3 |
Description
Nipple,3/4 in. x 3 in.,GRC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Extreme Cold Weather Kit for 70-Kw, 100-Kw and 130-Kw Standby Generators (5620)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-100-10-BK)
- FUNCTIONAL DEVICES-RIB Split Core, Adj Current Switch, .75-150 A (RIBXG21TA)
- TRUMETER Hour Meter Gasket, 2-Hole, For Use w/3AE15 (5003-010)
- CALCONDUIT Elbow, 2 in., 22-1/2 Degree, EMT (877043)
- CALCONDUIT Nipple, 2-1/2 in. x 3-1/2 in., GRC (876699)
- CALCONDUIT Nipple, 1/2 in. x 5 in., GRC (876608)
- CALCONDUIT Nipple, 1 in. x 3-1/2 in., Aluminum (119304)
- CALCONDUIT Elbow, 1-1/2 in., 22-1/2 Degree, GRC (876809)
- CALCONDUIT Elbow, 3 in., 90 Degree, Aluminum (732347)
- APPLETON ELECTRIC ES Sealing Hub, 25Fill, M Iron, 2 to 1-1/4 (ES200125)
- Calconduit Conduit Fittings