Shop All Conduit Fittings
Calconduit
Nipple, 3/4 in. x 3-1/2 in., GRC
Mfr # 876622
Zoro # G0365858
product price: $1.65
/ea
Sold in multiples of 5 for $8.25
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Conduit Nipple
- Color Silver
- Overall Length 3-1/2 in
- Finish Hot Dipped Galvanized
- Features Fits IMC and GRC conduits, elbows and nipples; Available in trade sizes 1/2" to 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calconduit
- MFR # 876622
- Zoro # G0365858
- UPC # 847656051969
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 3-1/2 in |
Inside Dia. | 0.824 in |
Trade Size | 3/4 in |
Outside Dia. | 1.05 in |
Trade Size (in) | 3/4 |
Outside Diameter (in) | 1.05 |
Details
Conduit Fitting Type | Conduit Nipple |
Color | Silver |
Finish | Hot Dipped Galvanized |
Item | Nipple,3/4 in. x 3-1/2 in.,GRC |
Features | Fits IMC and GRC conduits, elbows and nipples; Available in trade sizes 1/2" to 5" |
Standards | UL6, ANSI C80.1 |
Material | Steel |
Application | Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings |
Thickness | 0.266 in |
Wall Thickness (in) | 0.107 |
Fitting Type | Nipple |
Gauge | 12 |
DIM A | 3.5 |
Material Coating | Hot Dip Galvanized |
Description
Nipple,3/4 in. x 3-1/2 in.,GRC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, L Class, KLPC Series, Time-Delay, 500A, 600V AC, Non-Indicating (KLPC500.X)
- CALBRITE Tee Plate for 1-5/8 in Channels (S60000PLTE)
- GAMPAK LOCKNUT CONDUIT 3/4"" (55102)
- QUAZITE Underground Enclosure Cover, Lighting Cover, 15-1/2 x 25 Enclosure, 8000 lbs., Polymer Concrete (PG1324CA0029)
- CALCONDUIT Nipple, 1 in. x 3-1/2 in., Aluminum (119304)
- CALCONDUIT Elbow, 3/4 in., 90 Degree, GRC (876770)
- CALCONDUIT Elbow, 2 in., 22-1/2 Degree, EMT (877043)
- CALCONDUIT Elbow, 1/2 in., 90 Degree Yard, GRC (876998)
- CALCONDUIT Elbow, 1-1/2 in., 45 Degree, EMT (877022)
- CALCONDUIT Nipple, 1/2 in. x 3-1/2 in., GRC (876605)
- TAYMAC Emt Lb Assembly, 3/4" (EALB075)
- Calconduit Conduit Fittings