Shop All Conduit Fittings
Calconduit
Nipple, 3/4 in. x 2 in., GRC
Mfr # 876619
Zoro # G0365937
product price: $1.49
/ea
Sold in multiples of 7 for $10.43
$10.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Conduit Nipple
- Color Silver
- Overall Length 2 in
- Finish Hot Dipped Galvanized
- Features Fits IMC and GRC conduits, elbows and nipples; Available in trade sizes 1/2" to 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calconduit
- MFR # 876619
- Zoro # G0365937
- UPC # 847656051938
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 2 in |
Inside Dia. | 0.824 in |
Outside Dia. | 1.05 in |
Trade Size | 3/4 in |
Trade Size (in) | 3/4 |
Outside Diameter (in) | 1.05 |
Details
Conduit Fitting Type | Conduit Nipple |
Color | Silver |
Finish | Hot Dipped Galvanized |
Item | Nipple,3/4 in. x 2 in.,GRC |
Features | Fits IMC and GRC conduits, elbows and nipples; Available in trade sizes 1/2" to 5" |
Standards | UL6, ANSI C80.1 |
Application | Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings |
Material | Steel |
Thickness | 0.266 in |
Wall Thickness (in) | 0.107 |
Fitting Type | Nipple |
Gauge | 12 |
DIM A | 2 |
Material Coating | Hot Dip Galvanized |
Description
Nipple,3/4 in. x 2 in.,GRC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON General Purpose Relay, 24V AC Coil Volts, Square, 5 Pin, SPDT (1EHD7)
- RETYZ Releasable Tie, Yellow, Nylon, PK100 (EVT-S06YW-TA)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 100' Length - Green (HS365-S100-GREEN)
- ACME ELECTRIC Control Transformer, 1 kVA, Not Rated, 120/240V AC, 240/347/380V AC (TB1000N012F2)
- CALCONDUIT Elbow, 3/4 in., 90 Degree, Aluminum (732341)
- CALCONDUIT Elbow, 4 in., 90 Degree, Aluminum (732349)
- CALCONDUIT Nipple, 1-1/2 in. x 2 in., GRC (876667)
- CALCONDUIT Nipple, 3/4 in. x 1-1/2 in., GRC (876618)
- CALCONDUIT Elbow, 3 in., 90 Degree, EMT (877015)
- CALCONDUIT Elbow, 1-1/2 in., 45 Degree, EMT (877022)
- ALLIED TUBE & CONDUIT Coupling, 1 in., GRC (904146)
- Calconduit Conduit Fittings