Shop All Conduit Fittings
Calconduit
Nipple, 3/4 in. x 12 in., Aluminum
Mfr # 119301
Zoro # G0364467
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Conduit Nipple
- Color Gray
- Overall Length 12 in
- Standards UL6A, ANSI 80.5
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calconduit
- MFR # 119301
- Zoro # G0364467
- UPC # 847656057855
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 12 in |
Inside Dia. | 0.824 in |
Outside Dia. | 1.05 in |
Trade Size | 3/4 in |
Details
Conduit Fitting Type | Conduit Nipple |
Color | Gray |
Item | Nipple,3/4 in. x 12 in.,Aluminum |
Standards | UL6A, ANSI 80.5 |
Material | Aluminum |
Application | Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings |
Thickness | 0.266 in |
Description
Nipple,3/4 in. x 12 in.,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Surecrimp Aluminum Compression Sleeve (ASN-500-EC)
- WIEGMANN 304 Stainless Steel Enclosure, 16 in H, 16 in W, 6 in D, NEMA 3R; 4; 4X; 12, Hinged (SSN4161606)
- NVENT CADDY Square Channel Washer, 5/16 In, Steel (F130000EG)
- HAMMOND Type 3R Screw Cover no K/O ft.s- 24 x 24 x 6, Steel/Gray (C3R24246SCNKO)
- CALCONDUIT Elbow, 4 in., 90 Degree, GRC (876778)
- CALCONDUIT Nipple, 1/2 in. x 5 in., GRC (876608)
- CALCONDUIT Nipple, 2-1/2 in. x 5 in., GRC (876702)
- CALCONDUIT Nipple, 1/2 in. x 3-1/2 in., GRC (876605)
- CALCONDUIT Nipple, 2-1/2 in. x 6 in., Aluminum (119341)
- CALCONDUIT Nipple, 3/4 in. x CL, GRC (876617)
- ABB Bullet Connector, 1-1/2 In., Thermoplastic (LT9150P)
- Calconduit Conduit Fittings