Shop All Conduit Fittings
Calconduit
Nipple, 3/4 in. x 10 in., GRC
Mfr # 876631
Zoro # G0365395
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Conduit Nipple
- Color Silver
- Overall Length 10 in
- Finish Hot Dipped Galvanized
- Features Fits IMC and GRC conduits, elbows and nipples; Available in trade sizes 1/2" to 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calconduit
- MFR # 876631
- Zoro # G0365395
- UPC # 847656052010
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 10 in |
Outside Dia. | 1.05 in |
Trade Size | 3/4 in |
Inside Dia. | 0.824 in |
Trade Size (in) | 3/4 |
Outside Diameter (in) | 1.05 |
Details
Conduit Fitting Type | Conduit Nipple |
Color | Silver |
Finish | Hot Dipped Galvanized |
Item | Nipple,3/4 in. x 10 in.,GRC |
Features | Fits IMC and GRC conduits, elbows and nipples; Available in trade sizes 1/2" to 5" |
Application | Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings |
Standards | UL6, ANSI C80.1 |
Material | Steel |
Thickness | 0.266 in |
DIM A | 10 |
Material Coating | Hot Dip Galvanized |
Fitting Type | Nipple |
Gauge | 12 |
Wall Thickness (in) | 0.107 |
Description
Nipple,3/4 in. x 10 in.,GRC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE UPS System, 750 VA, 12 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (AVR750U)
- AC WORKS Adapter L6-30P 30A 250V 3-Prong Locking Plug to 2 Connectors (ADVL630L630)
- MILLER MFG Cage Clip, Ferrule, Metal, For ACP2 Pet Lodge Wire Clip Pliers, 14 16 ga Wire Panels (ACC1)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1015 Stranded Hook-Up Wire, 600V, 0.0641" Diameter, Green, 25' Length (14UL1015STRGRE25)
- CALCONDUIT Nipple, 1/2 in. x 1-1/2 in., GRC (876601)
- CALCONDUIT Elbow, 1-1/4 in., 90 Degree, GRC (876772)
- CALCONDUIT Nipple, 3/4 in. x 1-1/2 in., GRC (876618)
- CALCONDUIT Elbow, 2 in., 45 Degree, GRC (876786)
- CALCONDUIT Nipple, 4 in. x 12 in., GRC (876748)
- CALCONDUIT Nipple, 3 in. x 4 in., GRC (876714)
- RACO Rigid/EMT Conduit Coupling, Steel (2140)
- Calconduit Conduit Fittings