Shop All Conduit Fittings
Calconduit
Nipple, 3/4 in. x 10 in., Aluminum
Mfr # 119300
Zoro # G0364589
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Conduit Nipple
- Color Gray
- Overall Length 10 in
- Material Aluminum
- Application Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calconduit
- MFR # 119300
- Zoro # G0364589
- UPC # 847656058111
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 10 in |
Inside Dia. | 0.824 in |
Trade Size | 3/4 in |
Outside Dia. | 1.05 in |
Details
Conduit Fitting Type | Conduit Nipple |
Color | Gray |
Item | Nipple,3/4 in. x 10 in.,Aluminum |
Material | Aluminum |
Application | Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings |
Standards | UL6A, ANSI 80.5 |
Thickness | 0.266 in |
Description
Nipple,3/4 in. x 10 in.,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Thermal Unit, 23.5 to 38.5A, PK3 (H2014B-3)
- SQUARE D Terminal block, Linergy, mounting track, 35mm DIN rail, with slotted mounting holes, 12 inches long (9080MH312)
- SQUARE D Miniature Circuit Breaker, QO Series 90A, 3 Pole, 120/240V AC (QO390)
- NOBLES/TENNANT Circuit Breaker, 25A, 250V AC (383724)
- CALCONDUIT Elbow, 1-1/2 in., 22-1/2 Degree, EMT (877042)
- CALCONDUIT Nipple, 1 in. x 4 in., Aluminum (119305)
- CALCONDUIT Elbow, 3/4 in., 90 Degree, EMT (877009)
- CALCONDUIT Elbow, 3/4 in., 90 Degree Yard, GRC (876999)
- CALCONDUIT Nipple, 6 in. x 12 in., GRC (876768)
- CALCONDUIT Elbow, 4 in., 45 Degree, GRC (876790)
- RACO Grounding Bushing, 1-1/2"L, 1-1/2" Conduit (1216)
- Calconduit Conduit Fittings