Shop All Conduit Fittings
Calconduit
Nipple, 3/4 in. x 1-1/2 in., GRC
Mfr # 876618
Zoro # G0365946
product price: $1.45
/ea
Sold in multiples of 7 for $10.15
$10.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Conduit Fitting Type Conduit Nipple
- Color Silver
- Overall Length 1-1/2 in
- Finish Hot Dipped Galvanized
- Features Fits IMC and GRC conduits, elbows and nipples; Available in trade sizes 1/2" to 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calconduit
- MFR # 876618
- Zoro # G0365946
- UPC # 847656051921
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 1-1/2 in |
Outside Dia. | 1.05 in |
Trade Size | 3/4 in |
Inside Dia. | 0.824 in |
Trade Size (in) | 3/4 |
Outside Diameter (in) | 1.05 |
Details
Conduit Fitting Type | Conduit Nipple |
Color | Silver |
Finish | Hot Dipped Galvanized |
Item | Nipple,3/4 in. x 1-1/2 in.,GRC |
Features | Fits IMC and GRC conduits, elbows and nipples; Available in trade sizes 1/2" to 5" |
Application | Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings |
Material | Steel |
Standards | UL6, ANSI C80.1 |
Thickness | 0.266 in |
Wall Thickness (in) | 0.107 |
Gauge | 12 |
Fitting Type | Nipple |
DIM A | 1.5 |
Material Coating | Hot Dip Galvanized |
Description
Nipple,3/4 in. x 1-1/2 in.,GRC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Three Phase Transformer, 30 kVA, NEMA 2, 150 °C, 240V AC Delta/120V AC Center Tap, 480V AC Delta (44YV10)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 15A, 250V AC, Non-Indicating (FLNR015)
- ZORO SELECT Locking Connector Black/White 125VAC 30A L5-30R (70530NC)
- EATON Push Button Cap, Illuminated, 30mm, Yellow (10250TC23)
- CALCONDUIT Elbow, 1 in., 90 Degree, Aluminum (732342)
- CALCONDUIT Elbow, 3 in., 22-1/2 Degree, EMT (877045)
- CALCONDUIT Nipple, 1-1/4 in. x 6 in., GRC (876659)
- CALCONDUIT Nipple, 1-1/2 in. x 8 in., GRC (876677)
- CALCONDUIT Elbow, 2 in., 90 Degree, Aluminum (732345)
- CALCONDUIT Elbow, 2 in., 90 Degree, EMT (877013)
- APPLETON ELECTRIC Flex Coupling, Size 1/2 in., Flex L 36 in. (EXLK-136)
- Calconduit Conduit Fittings