Shop All Conduit Fittings
Calconduit
Nipple, 3 in. x 8 in., GRC
Mfr # 876720
Zoro # G0364239
$21.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Conduit Fitting Type Conduit Nipple
- Color Silver
- Overall Length 8 in
- Finish Hot Dipped Galvanized
- Features Fits IMC and GRC conduits, elbows and nipples; Available in trade sizes 1/2" to 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calconduit
- MFR # 876720
- Zoro # G0364239
- UPC # 847656052584
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 8 in |
Trade Size | 3 in |
Outside Dia. | 3-1/2 in |
Inside Dia. | 3.068 in |
Trade Size (in) | 3 |
Outside Diameter (in) | 3.5 |
Details
Conduit Fitting Type | Conduit Nipple |
Color | Silver |
Finish | Hot Dipped Galvanized |
Item | Nipple,3 in. x 8 in.,GRC |
Features | Fits IMC and GRC conduits, elbows and nipples; Available in trade sizes 1/2" to 5" |
Application | Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings |
Material | Steel |
Standards | UL6, ANSI C80.1 |
Thickness | 0.432 in |
Fitting Type | Nipple |
Material Coating | Hot Dip Galvanized |
Gauge | 5 |
DIM A | 8 |
Wall Thickness (in) | 0.205 |
Description
Nipple,3 in. x 8 in.,GRC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Relay, 240VAC Coil Volts, 4PDT (8501RS14V14)
- ACME ELECTRIC Low Voltage Distribution Transformer, 1.5 kVA, NEMA 3R, 115°C, 120/240V AC, 120/208/240/277V AC (T279741S)
- EATON BUSSMANN Open Fuse Block, H; K5 UL Class, 2 Poles, 35 to 60A Amp Range, 250V AC/DC Volt Rating (HM25060-2CR)
- PANDUIT Hinged Duct Cover, Black, 2" x 1' (6-Pack) W (HC2BL6)
- CALCONDUIT Nipple, 3 in. x 4 in., GRC (876714)
- CALCONDUIT Elbow, 3/4 in., 90 Degree, EMT (877009)
- CALCONDUIT Elbow, 1 in., 22-1/2 Degree, GRC (876807)
- CALCONDUIT Nipple, 6 in. x 12 in., GRC (876768)
- CALCONDUIT Nipple, 1 in. x 4 in., Aluminum (119305)
- CALCONDUIT Elbow, 4 in., 22-1/2 Degree, EMT (877047)
- ARLINGTON Connector Plastic For Type B Gray (NMLT7-1)
- Calconduit Conduit Fittings